Shop All Welding Tips
Firepower
Cutting Tip, 1-101-2, Acetylene
Mfr # 6700-2412
Zoro # G7573587
product price: $11.89
/ea
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Oxygen and Acetylene
- Tip Type GPP
- Tip Series 1-101
- Steel Thickness 1 1/2 in
- Series 1 Series
Product Information
- Brand Firepower
- MFR # 6700-2412
- Zoro # G7573587
- UPC # 716352513241
- Country of Origin Multiple
- Category Welding Tips
Dimensions
Tip Size | 2 |
Size | 1-101-2 |
Kerf Width | 0.09 in |
Description
Cutting Tip, Compatible Fuel Type Acetylene, For Torch Type Handheld, Machine, Tip Series 1-101, Tip Size 2, Tip Design One Piece, Minimum Cutting Thickness 1 in, Maximum Cutting Thickness 1 1/2 in, Compatible Cutting Torch Series HC 1200C, MT 1065, MT 200, MT 300, MT 5, ST 1000FC, ST 2600FC, ST 300FC, ST 400C, ST 900FC, Compatible Cutting Attachment CA 2460, CA 2460+, CA 2461, CA 2461+, CA 2462, CA 2462+, CA 411-1, Compatible Manufacturer Victor, Application Steel Cutting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TWECO Welding Nozzle, PK2 (12101112)
- HAKKO Soldering Tip, Chisel, 1.2mm x 10mm (T15-D12)
- SIEVERT Soldering Iron Burner (2955-01)
- FLANGE WIZARD Magnetic Centering Head, Small (53025-M)
- FIREPOWER Cutting Tip, 1-101-3, Acetylene (6700-2413)
- FIREPOWER Cutting Tip, 1-101-1, Acetylene (6700-2411)
- FIREPOWER Cutting Tip, 1-101-000, Acetylene (6700-2408)
- FIREPOWER Cutting Tip, 3-118-2, Acetylene (CS31182)
- FIREPOWER Cutting Tip, 1-108-1, Acetylene (CS11081)
- FIREPOWER Cutting Tip, 1-101-6, Acetylene (6700-2416)
- TWECO Contact Tip, Series 14, 0.035 In, PK25 (11401167)
- Firepower Welding Tips