Shop All Fireplace Doors
Fireplace Glass Doors
Gavin Large Heritage Brass
Mfr # GV-7002HE
Zoro # G106872799
product price: $503.99
/ea
Free Shipping & Returns
$503.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Fireplace Glass Doors
- MFR # GV-7002HE
- Zoro # G106872799
- UPC # 872076049005
- Country of Origin United States
- Category Fireplace Doors
Description
This traditional decorative stylish Fireplace Glass Doors three-sided bay window fireplace glass door design enhances one's traditional masonry fireplace hearth while at the same time help reduce heat loss and cool air loss up the chimney by as much as 90% while the fireplace is not in use for a year-round energy savings. Easy to install, fully assembled. These fireplace glass doors are designed as a surface mount as an overlap design - For masonry fireplaces only - not for prefabricated.
Features:
• Glass doors reduce cool air and heat loss up the chimney by as much as 90% when fire is not in use
• Three-sided bay design one-piece steel frame construction with high-heat powder coated finish for looks and durability
• Bifold-style track-free doors close with easy-catch magnets to provide energy efficiency
• Safety Tempered 3/16" Smoked Glass
• Rigid mesh screen panels with catch magnets help keep embers and sparks contained
• Includes: Easy grip handles, premium fiberglass insulation and hardware assembly kit
Before you buy choose small, medium or large - Measure front opening width and height to choose the correct size - Check both measurements and be sure they are accurate to the nearest 1/8”
Size Large
• Fits 36" - 43" W, 25-1/2" - 32-1/2" H openings
• Overall glass door frame dimensions: 43.5" W x 33" H
• IMPORTANT: always keep mesh panels closed and glass doors OPEN when fire is burning in the fireplace
• For masonry fireplace only - not for prefabricated
Features:
• Glass doors reduce cool air and heat loss up the chimney by as much as 90% when fire is not in use
• Three-sided bay design one-piece steel frame construction with high-heat powder coated finish for looks and durability
• Bifold-style track-free doors close with easy-catch magnets to provide energy efficiency
• Safety Tempered 3/16" Smoked Glass
• Rigid mesh screen panels with catch magnets help keep embers and sparks contained
• Includes: Easy grip handles, premium fiberglass insulation and hardware assembly kit
Before you buy choose small, medium or large - Measure front opening width and height to choose the correct size - Check both measurements and be sure they are accurate to the nearest 1/8”
Size Large
• Fits 36" - 43" W, 25-1/2" - 32-1/2" H openings
• Overall glass door frame dimensions: 43.5" W x 33" H
• IMPORTANT: always keep mesh panels closed and glass doors OPEN when fire is burning in the fireplace
• For masonry fireplace only - not for prefabricated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Radiator Valve, Size 3/4 In (109-314)
- GERMGUARDIAN Replacement Filter, HEPA, White (FLT4825)
- HONEYWELL Zd18X6Tz 24V Automatic (ZD18X6TZ)
- CARRIER Replacement Knob (52CQ500394)
- FIREPLACE GLASS DOORS Clairmont Small Skyline Nickel (CM-3010SN)
- FIREPLACE GLASS DOORS Amhearst Medium Glass door (AM-2101)
- FIREPLACE GLASS DOORS Gavin Large Black (GV-7002BL)
- FIREPLACE GLASS DOORS Gavin Medium Black (GV-7001BL)
- FIREPLACE GLASS DOORS Aerin Large Oil Burnished Bronze (AE-1702BB)
- FIREPLACE GLASS DOORS Amhearst Large Glass Door (AM-2102)
- Fireplace Glass Doors Fireplace Doors