Shop All Depository & Drop Safes
Fireking
Depository Safe, with Electronic 97 lbs lb, 0.95 cu ft, Steel
Mfr # SB2014-BLEL
Zoro # G2182395
product price: $797.99
/ea
Free Shipping & Returns
$797.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Capacity 0.95 cu ft
- Color Black
- Net Weight 97 lbs lb
- Lock Style Electronic
Product Information
- Brand Fireking
- MFR # SB2014-BLEL
- Zoro # G2182395
- UPC # 033983086754
- Country of Origin China
- Category Depository & Drop Safes
Details
Material | Steel |
Capacity | 0.95 cu ft |
Color | Black |
Item | Depository Safe |
Net Weight | 97 lbs lb |
Lock Style | Electronic |
Description
Depository Security Safe
Restrictions
- WARNING: This product can expose you to chemicals including Silica, crystalline (inactive), which is known to the State of California to cause cancer, and Cadmium, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Drum Truck, 880 lb. (29PH14)
- GLOBAL INDUSTRIAL Heavy Duty Shelving 48W x 18D x 72H With 4 Shelves, Wood Deck, Gray (B2297516)
- AZAR DISPLAYS 4" Metal Wire Loop Hook: 0.148" Dia., PK50 (701140)
- QUANTUM STORAGE SYSTEMS 60 lb Shelf Storage Bin, Polypropylene, 8 1/4 in W, 7 in H, Orange, 14 in L (SSB443OR)
- FIREKING Fire King Depository Security Safe (SB2414-BLEL)
- FIREKING Depository Safe, with Electronic 104.72 lbs lb, 2.72 cu ft, Steel (SB2414-BLEL)
- REGISTRY Top-Opening Safe, 15in, Black (DS-RG2050)
- GLOBAL INDUSTRIAL Drop Box Safe, Wall Mount, 10W x 4-1/4D x 15H, Beige (493392)
- GLOBAL INDUSTRIAL B-Rate Depository Safe Front Loading, Digital Lock, Two Doors, 20W x 20D x 30H (493491)
- BARSKA Dual Keypad Depository Safe 2.58/4.68 Cu Ft (AX13316)
- MESA SAFE CO Depository Safe, with Electronic 86 lb, 0.8 cu ft, Steel (MFL2014E)
- Fireking Depository & Drop Safes