Shop All Portable Safes
Fireking
Chest, Fireproof/Waterproof
Mfr # SS104
Zoro # G8034381
original price:
$290.63
12% off
new price: $253.99
/ea
Free Shipping & Returns
$253.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Molded Plastic
- Color Taupe
- Standards UL Class 350 1 hr Fire- 1700 Degrees F
- Inside Height 3 3/4 in
- Inside Width 12 in
Product Information
- Brand Fireking
- MFR # SS104
- Zoro # G8034381
- UPC # 033983079343
- Country of Origin China
- Category Portable Safes
Dimensions
Inside Height | 3 3/4 in |
Inside Width | 12 in |
File Size | Letter/Legal |
Overall Width | 17 in |
Depth | 12" |
Overall Depth | 17 in |
Height | 3.8" |
Width | 14.8" |
Overall Height | 7 1/4 in |
Overall Length | 19 7/8 in |
Inside Length | 14 3/4 in |
Details
Material | Molded Plastic |
Color | Taupe |
Item | Fireproof File Chest |
Standards | UL Class 350 1 hr Fire- 1700 Degrees F |
Product Type | Fire-Resistant Chest |
Fire Resistant/Fire Retardant | Fire Resistant |
Lockable | Yes |
Type | Fireproof and Waterproof |
Number of Keys | 2 |
Fire Resistance Rating | UL Class 350 Rated for One Hour |
Locking | Yes |
Form Factor | Legal, Letter |
Description
Fireproof File Chest, Color Taupe, Fire Resistance Rating UL Class 350 Rated for One Hour, Form Factor Legal, Letter, Locking Yes, Material Molded Plastic, Overall Height 7 1/4 in, Overall Width 17 in, Product Type Fire-Resistant Chest, Standards UL Class 350 1 hr Fire- 1700 Degrees F, Inside Height 3 3/4 in, Inside Length 14 3/4 in, Inside Width 12 in, Overall Length 19 7/8 in, Number of Keys 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Hang & Stack Storage Bin, Plastic, 4 in H, Blue (269688BL)
- JAMCO 12 ga. Steel Storage Cabinet, 60 in W, 54 in H, Stationary (MD360BL)
- QUANTUM STORAGE SYSTEMS Clear Plastic Label Holder, 3 in L, 1 13/32 in W (PS-LH3CL)
- BENCHPRO Pegboard Backwall, 72 W x 2 D x 14 H, Gray (PB72 G)
- FIREKING Chest, Fireproof/Waterproof (SS102)
- FIREKING Chest, Fireproof/Waterproof (SS103)
- FIREKING Chest, Fireproof/Waterproof (SS106)
- V-LINE Desk Mate Keyless Security Box with Quick Release Mounting Bracket - Black (2597-S BLK)
- SENTRY SAFE Electronic Safe w/Lock/Key, 17"x14-3/4"x10-3/5", Black (SENX125)
- FLEMING SUPPLY Diversion Book Safe, 1.8 lb, Key Lock (283784BPT)
- SENTRY SAFE Fire Rated File Safe, 0.66 cu ft, 44 lb, Digital Lock (FHW40300)
- Fireking Portable Safes