Shop All File Cabinets
Fireking
38-15/16" W 2 Drawer Lateral File, Black, Letter/Legal
Mfr # 2-4422-CBL
Zoro # G2264090
product price: $4,173.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$4,173.99
Free 30-Day Returns
Key Features
- File Size Letter/Legal
- Height 10-3/4"
- Material Gypsum, Steel
- Number of Drawers 2
- Overall Depth 22 1/8 in
Product Information
- Brand Fireking
- MFR # 2-4422-CBL
- Zoro # G2264090
- UPC # 033983000859
- Country of Origin United States
- Category File Cabinets
Dimensions
File Size | Letter/Legal |
Height | 10-3/4" |
Overall Depth | 22 1/8 in |
Overall Height | 27 3/4 in |
Width | 38-15/16" |
Depth | 15-1/8" |
Overall Width | 44 1/2 in |
Inside Drawer Height | 10 3/4 in |
Inside Drawer Width | 39 in |
Inside Drawer Depth | 15 1/8 in |
Description
Fire-Resistant Lateral File Cabinet, Color Black, Finish Powder Coated, Fire Resistance Rating ETL 1/2-Hour Fire-Rated For Digital Media; UL Class 350 Rated for One Hour, Form Factor Legal, Letter, Locking Integrated, Material Gypsum, Steel, Number of Drawers 2, Overall Depth 22 1/8 in, Overall Height 27 3/4 in, Overall Width 44 1/2 in, Product Type Fire-Resistant Lateral File Cabinet, Standards UL 30-ft Impact-Rated, UL High-Security Key Lock, Inside Drawer Width 39 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARNWOODUSA Rustic Farmhouse Reclaimed 12x18 Picture Frame (Nat. Weathered Gray) (855490008070)
- LORELL Leather Executive Chair, Contemporary Style, Black (LLR60116)
- HOOKLESS Shower Curtain, Polyester, White, 71" W, 77" L (HBH49MYS01SL77)
- ZORO SELECT Mini Blinds, 48" Lx 35" W, Alabaster, Vinyl (493N85)
- FIREKING 31-15/16" W 4 Drawer Lateral File, Black, Letter/Legal (4-3822-CBL)
- FIREKING 25-3/16" W 2 Drawer Lateral File, Black, Letter/Legal (2-3122-CBL)
- FIREKING 25-3/16" W 3 Drawer Lateral File, Parchment, Letter/Legal (3-3122-CPA)
- FIREKING 31-15/16" W 4 Drawer Lateral File, Parchment, Letter/Legal (4-3822-CPA)
- FIREKING 17-3/4" W 4 Drawer File Cabinet, Black, Legal/Letter (4P1825-CBL)
- FIREKING Patriot by Insulated Fire File, 4 Letter-Size File Drawers, Black, 17.75 in.x31.63 in.x52.75 in. (4P1831-CBL)
- BESTAR 28.40" W Lateral File, Bark Gray, Bark Gray (65635-2147)
- Fireking File Cabinets