Shop All File Cabinets
Fireking
12-15/16" W 4 Drawer Fire-Resistant Filing Cabinet, Black, Letter
Mfr # 4-1956-2BL
Zoro # G3441019
product price: $4,195.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$4,195.99
Free 30-Day Returns
Key Features
- File Size Letter
- Height 11-9/16"
- Material Gypsum, Steel
- Number of Drawers 4
- Overall Depth 31 1/4 in
Product Information
- Brand Fireking
- MFR # 4-1956-2BL
- Zoro # G3441019
- Country of Origin United States
- Category File Cabinets
Dimensions
File Size | Letter |
Height | 11-9/16" |
Overall Depth | 31 1/4 in |
Overall Height | 56 1/4 in |
Width | 12-15/16" |
Depth | 25-1/8" |
Overall Width | 19 in |
Inside Drawer Width | 13 in |
Inside Drawer Height | 11 5/8 in |
Inside Drawer Depth | 25 1/8 in |
Description
Fire-Resistant Vertical File Cabinet, Color Black, Finish Powder Coated, Fire Resistance Rating ETL 1/2-Hour Fire-Rated For Digital Media; UL Class 350 Rated for One Hour, Form Factor Letter, Locking Integrated, Material Gypsum, Steel, Number of Drawers 4, Overall Depth 31 1/4 in, Overall Height 56 1/4 in, Overall Width 19 in, Product Type Fire-Resistant Vertical File Cabinet, Standards UL 30-ft Impact-Rated, UL High-Security Key Lock, Inside Drawer Width 13 in, Inside Drawer Depth 25 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Vinyl Executive Chair, 23 1/2-, Fixed, Black (452R11)
- CALIFORNIA CABANA Towels 30 x 70 - Beige , 4PK (CABANA-BG)
- TUUCI Top Hub Silver Polymer-4 Position (K100501-4-SIL-1M)
- FLASH FURNITURE Rectangle Training Table, 18 X 70.8 X 29, Metal, Plastic, Plastic: Polyethylene Top, Granite White (RB-1872-GG)
- FIREKING 17-3/4" W 2 Drawer File Cabinet, Black, Legal/Letter (2P1825-CBL)
- FIREKING 17-3/4" W 3 Drawer File Cabinet, Black, Letter (3-1831-CBL)
- FIREKING 12-3/16" W 4 Drawer Vertical File, Parchment, Letter (4-1831-CPA)
- FIREKING 12-3/16" W 2 Drawer Vertical File, Parchment, Letter (2-1825-CPA)
- FIREKING 17-3/4" W 4 Drawer File Cabinet, Black, Letter (4P1831C-CBL)
- FIREKING 20-13/16" W 4 Drawer File Cabinet, Parchment, Legal (4P2131-CPA)
- HIRSH 15" W 2 Drawer Desk Pedestal, Black (19308)
- Fireking File Cabinets