Shop All Depository & Drop Safes
Fire King Security Products
Cennox Rotary Hopper Drop Safe RH2012K-SG4440 Key Lock 13"W x 14-1/2"D x 21"H 1.12 Cu. Ft. Black
Mfr # RH2012K-SG4440
Zoro # G105988316
product price: $1,255.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
$1,255.99
Free 30-Day Returns
Product Information
- Brand Fire King Security Products
- MFR # RH2012K-SG4440
- Zoro # G105988316
- UPC # 703777056026
- Country of Origin China
- Category Depository & Drop Safes
Details
Item | Fire Rated Rotary Hopper Depository Safe |
Description
Fireking rotary hopper drop safe rh2012k-sg4440 key lock 13"w x 14-1/2"d x 21"h 1.12 cu. Ft. Black features: b-rate 1/2" solid a36 steel door, sledgehammer and pry bar resistant auto door detent thick 1" diameter, chromed live locking bolts spring-loaded relocker formed, full-welded 1/4" body adjustable, ball bearing hinge u.l. Approved lock scratch-resistant, hammer-tone gloss finish adjustable shelves accepts packages up to 9 1/2"lx3 1/2"wx5 1/2"d sr2 electronic control lock standard free shipping dock-to-dock within continental us. white glove service is avaiable and to call for details.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANDUSKY LEE Solid Door Storage Cabinet, 36 in W, 78 in H, 24 in D, Dark Gray (TA4R362472-02)
- SUGATSUNE Speed Control Lid Support, Upward (4CRN4)
- BASCO 55 Gal Reconditioned Steel Open Head Drum (DRU7111-WH)
- ONWARD Peg Hook Kit , Zinc, 43PK (23792BC)
- FIRE KING SECURITY PRODUCTS Cennox Drop Drawer Safe CS2820-FK1 20-1/4"W x 16"D x 28"H Electronic Lock - 2.05 Cu. Ft. Black (CS2820-FK1)
- FIRE KING SECURITY PRODUCTS Cennox Mail Box Drop Safe MB2020-FK1 20-1/2"W x 20"D x 26-1/2"H Electronic Lock 3.01 Cu. Ft. Black (MB2020-FK1)
- BARSKA Depository Safe, with (3) Locking Bolts 94.25 lb, 1.72 cu ft, Steel (AX12590)
- BARSKA Depository Safe, with (3) Locking Bolts 79.6 lb, 1.03 cu ft, Steel (AX12588)
- PROTEX SAFE Protex Wall Depository Drop Box with Adjustable Chute - 6W x 12D x 16H, Beige (WDC-160)
- MESA SAFE CO Depository Safe, with Electronic 114 lb, 1.4 cu ft, Steel (MFL2714E)
- MESA SAFE CO Depository Safe, with Electronic 86 lb, 0.8 cu ft, Steel (MFL2014E)
- Fire King Security Products Depository & Drop Safes