Shop All File Cabinets
Fire King
Fireking Fireproof 4 Drawer Vertical File Cabinet Legal-Letter 17-3/4"Wx25-1/16"Dx52-3/4"H Parchment
Mfr # 4P1825-CPA
Zoro # G205554077
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
$4,081.99
Free 30-Day Returns
Product Information
- Brand Fire King
- MFR # 4P1825-CPA
- Zoro # G205554077
- UPC # 33983078582
- Country of Origin United States
- Category File Cabinets
Description
Fireking fire resistant 4 drawer vertical file cabinet legal/letter size 25-1/16"wx17-3/4"dx52-3/4"h parchment four-drawer vertical 25" depth ul class 350 one-hour fire rated filing cabinet with one key lock on drawer 1 to control drawers 1&2 and key lock on drawer 3 to control drawers 3&4. Files letter front to back or legal side to side. Hipaa compliance solution - economy file
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Monet 'Waterlily Pond The Bridge' Canvas Art, 35x35 (BL0411-C3535GG)
- FLASH FURNITURE Rectangle Activity Table, 23.625 X 47.25 X 23.5, Plastic, Steel Top, Grey (YU-YCY-060-0034-RECT-TBL-GREEN-GG)
- BAXTON STUDIO Idina Walnut Brown and Grey Finished Wood 2-Door Shoe Cabinet (173-10907)
- FLASH FURNITURE Pivot Back Black Mesh Chair (LF-134-A-BK-GG)
- FIRE KING Fireking Fireproof 4 Drawer Lateral File Cabinet - Letter-Legal Size 44-1/2"W x 22"D x 53"H - Black (44422CBL)
- FIRE KING Fireking Fireproof File Cabinet And Safe - Legal & Letter Size 17-3/4"W x 22-1/8"D x 27-3/4"H (2S1822-DDSSF)
- HIRSH 15" W 2 Drawer File Cabinet, Black, Letter (18578)
- FIREKING 15-1/4" W 2 Drawer Vertical File, Parchment, Legal (2-2125-CPA)
- SAFCO Facil Flat File Closed Base-Medium (4973LG)
- ALERA 34 in W 2 Drawer File Cabinets, Medium Cherry, Letter/Legal (ALEVA513622MC)
- REGENCY 36 W Legacy Stand Up, Cherry (LPLF4136CH)
- Fire King File Cabinets