Shop All Turnout Gear
Fire-Dex
Turnout Coat, Yellow, S, Cotton
Mfr # FS1J059S
Zoro # G0080392
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Fits Chest Size 38 in
- Material Cotton
- Color Yellow
- Closure Type Zipper/Hook-and-Loop
Product Information
- Brand Fire-Dex
- MFR # FS1J059S
- Zoro # G0080392
- Country of Origin Mexico
- Category Turnout Gear
Dimensions
Size | S |
Fits Chest Size | 38 in |
Length | 32 in |
Trim Width | 2 in |
Details
Item | Turnout Coat |
Material | Cotton |
Color | Yellow |
Closure Type | Zipper/Hook-and-Loop |
Trim Color | Lime/Silver |
Trim Material | Scotchlite(TM) |
Standards | NFPA 1977 |
Pockets | (1) 9 x 3 x 2 in Radio Pocket, (2) 10 x 10 in Pockets, (2) Utility Loops on Pockets |
Description
Turnout Coat, Size S, Yellow, Trim Color Lime/Silver, Trim Material Scotchlite(TM), Trim Width 2 in, Fits Chest Size 38 in, Length 32 in, Material Cotton, Zipper/Hook-and-Loop Closure Type, Pockets (1) 9 x 3 x 2 in Radio Pocket, (2) 10 x 10 in Pockets, (2) Utility Loops on Pockets, Standards NFPA 1977
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COBMEX V-Neck Military Sweater, Dark Navy, 2XL (2030TALL)
- STI Firestop Grommet, 1 In., PK10 (RFG2)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Rigid Plastic, Reclaimed Water Do Not Drink Sign, Landscape (OS-NS-P-1014-L-17994)
- HONEYWELL NORTH Facepiece Lens (14901013)
- FIRE-DEX Fire Hood, Universal, 13 In L, Gold, HRC 2 (H37PFNB)
- FIRE-DEX Leather Glove, Gauntlet Cuff (G2LXL)
- FIRE-DEX Turnout Coat, Tan, 3XL, Cotton (FS1J05S3)
- FIRE-DEX Turnout Coverall, Tan, 2XL (FS1C0070002)
- FIRE-DEX Turnout Coat, Tan, 2XL, Nomex (FS1J0572)
- FIRE-DEX Leather Glove, Gauntlet Cuff (G2LXS)
- FIRE-DEX Turnout Coat, Tan, L, Nomex (FS1J057L)
- Fire-Dex Workwear and Protective Clothing