Shop All Fire and Rescue Boots
Fire-Dex
Shoe-Fit Fire Boots, Mens, 10M, PR
Mfr # FDXR100-10
Zoro # G7697593
original price:
$244.79
14% off
new price: $209.99
/pr
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fire and Rescue Application Shoe Fit
- Insulated Yes
- Fire and Rescue Boot Compliance NFPA 1971, Current Edition
- Toe Type Steel
- Footwear Closure Type Pull On
Product Information
- Brand Fire-Dex
- MFR # FDXR100-10
- Zoro # G7697593
- Country of Origin Colombia
- Category Fire and Rescue Boots
Dimensions
Size | 10 |
Boot Height | 15 in |
Heel Height | 1/2 in |
Footwear Width | M |
Height | 15" |
Description
Shoe Fit, Insulated Yes, Fire and Rescue Boot Compliance NFPA 1971, Current Edition, Size 10, Footwear Width M, Men's, Chain Saw Cut Resistant No, Toe Type Steel, Waterproof Yes, Footwear Closure Type Pull On, Style Number FDXR100, Black/Yellow, Footwear Construction Type Sole Attached with Internal Foxing, Footwear Sole Pattern Lug Sole With Articulating Louvers, Heel Height 1/2 in, Boot Height 15 in, Resists Abrasion, Fire, Puncture, Water, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR High Visibility Vest, Yellow/Green, 3XL (53YM53)
- 3M Head Harness Assembly (50051138765670)
- KLEENGUARD Bouffant Cap Breath Material WHT LG 100/Pk 1000/Cs (36860)
- SANITA ESTELLE Women's Open Back Clog in Yellow, Size 7.5-8, PR (470638-007-39)
- FIRE-DEX Firefighter Boot, Leather, 11-1/2, PR (FDXL200-11.5)
- FIRE-DEX Firefighter Boot, Leather, 12, PR (FDXL200-12)
- FIRE-DEX Firefighter Boot, Leather, 16, PR (FDXL200-16)
- FIRE-DEX Firefighter Boot, Leather, 10-1/2, XW, PR (FDXL200-10.5XW)
- FIRE-DEX Firefighter Boot, Leather, 10, W, PR (FDXL200-10W)
- FIRE-DEX Shoe-Fit Fire Boots, Mens, 12M, PR (FDXR100-12)
- VIKING Viking NFPA Rescue Saw Fire Boot (VW91-12)
- Fire-Dex Foot Protection