Shop All Turnout Gear
Fire-Dex
Leather Glove, Gauntlet Cuff
Mfr # G2LSM
Zoro # G702015842
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Firefighting, Structural
- Size S
- Back Material Cowhide Leather
- Cuff Gauntlet
- Color Black
Product Information
- Brand Fire-Dex
- MFR # G2LSM
- Zoro # G702015842
- Country of Origin Mexico
- Category Turnout Gear
Dimensions
Size | S |
Details
Item | Leather Glove, Gauntlet Cuff, Size S, NFPA Size 70W |
Application | Firefighting, Structural |
Back Material | Cowhide Leather |
Cuff | Gauntlet |
Color | Black |
Lining | Nomex(R) Thermal |
Thumb Style | Keystone |
Design | 3D Pattern |
Standards | NFPA 1971 |
Features | Thermal Protection, 60+ TPP and Two Layers of Thermal Lining |
Description
Firefighting, Structural, Leather Glove, Gauntlet Cuff, Size S, NFPA Size 70W, Gauntlet Cuff, S, Black, Cowhide Leather Back Material, Lining Nomex(R) Thermal, Keystone Thumb Style, Design 3D Pattern, Standards NFPA 1971, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYMARK Large HexArmor Cut Glove (IT114943)
- MCR SAFETY Safety Glasses, Clear Anti-Fog ; Anti-Scratch (UD110PF)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 471C30 (471C30)
- SAFE-TEC Red Z Shaker Top Bottle Solidifier, 5 oz. (41101)
- FIRE-DEX Particulate Blocking Fire Hood (H41L1NBFHOS)
- FIRE-DEX Turnout Coat, Tan, XL, Nomex (FS1J0571)
- FIRE-DEX Turnout Coat, Tan, L, Nomex (FS1J057L)
- FIRE-DEX Turnout Coverall, Tan, M (FS1C007000M)
- FIRE-DEX Leather Glove, Gauntlet Cuff (G2LLG)
- FIRE-DEX Particulate Blocking Fire Hood (HCJSTNBFHOS)
- BIG JAKE Firefighter Gloves, Black/Yellow, XL, PR (5281-x large)
- Fire-Dex Turnout Gear