Shop All Flame Resistant Hoods
Fire-Dex
Fire Hood, White, Nomex(R)/Lenzing Flame Resistant(R)
Mfr # H61NLNB
Zoro # G4094316
product price: $33.59
/ea
$33.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 8.8 cal/sq cm
- Style Notched Shoulder
- Size Universal
- Hazard Risk Category (HRC) 2
- Length 13 in
Product Information
- Brand Fire-Dex
- MFR # H61NLNB
- Zoro # G4094316
- Country of Origin United States
- Category Flame Resistant Hoods
Dimensions
Size | Universal |
Length | 13 in |
Details
Item | Fire Hood |
ATPV Rating | 8.8 cal/sq cm |
Style | Notched Shoulder |
Hazard Risk Category (HRC) | 2 |
Color | White |
Material | Nomex/Lenzing FR |
Standards | NFPA 1971 - 2007 |
Fabric Weight | 6 oz |
Description
Fire Hood, Notched Shoulder, Size Universal, Length 13 in, White, Fabric Weight 6 oz, Material Nomex/Lenzing FR, ATPV Rating 8.8 cal/sq cm, Hazard Risk Category (HRC) 2, Standards NFPA 1971 - 2007
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Double Stripe, Class2 Orange/Red, S (53YL24)
- HONEYWELL HOWARD LEIGHT Reusable Ear Plugs, 26, 100 PK (QD30)
- NMC Symbol Epirb Imo Label, IMO216R (IMO216R)
- STARKE Safety Harness, Vest Style, Polyester (SDH200-3X)
- FIRE-DEX Bibbed Fire Hood, Black, CarbonX(R) (H81CXNB)
- FIRE-DEX Fire Hood, Black, CarbonX(R) (H61CXNB)
- FIRE-DEX Fire Hood, White, Nomex(R) (H61NENB)
- FIRE-DEX Bibbed Fire Hood, White, Nomex(R)/Lenzing Flame Resistant(R) (H81NLNB)
- INNOTEX Fire Hood, Natural, Nomex (HINNO333)
- ARIAT FR Polartec Beanie, Gray (10027909)
- MUTUAL INDUSTRIES Cotton FS-1 Durable Flame Resistant Hard, 10 inch Height, 6 inch Width (68500-100)
- Fire-Dex Workwear and Protective Clothing