Shop All Turnout Gear
Fire-Dex
Fire Hood, Universal, 13 In L, Gold, HRC 2
Mfr # H37PFNB
Zoro # G0344355
product price: $46.95
/ea
$46.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Universal
- Color Gold
- Length 13 in
- Material P84/Kevlar/Lenzing FR
- Standards NFPA 1971 - 2007
Product Information
- Brand Fire-Dex
- MFR # H37PFNB
- Zoro # G0344355
- Country of Origin United States
- Category Turnout Gear
Dimensions
Size | Universal |
Length | 13 in |
Details
Item | Fire Hood |
Color | Gold |
Material | P84/Kevlar/Lenzing FR |
Standards | NFPA 1971 - 2007 |
Hazard Risk Category (HRC) | 2 |
Fabric Weight | 8 oz |
Style | Notched Shoulder |
Description
Fire Hood, Notched Shoulder, Size Universal, Length 13 in, Gold, Fabric Weight 8 oz, Material P84/Kevlar/Lenzing FR, Hazard Risk Category (HRC) 2, Standards NFPA 1971 - 2007
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Bomber Jkt Or CL3 Weatherproof Shell Blk (SJ11QB-3ZOS-XL)
- HEXARMOR Cut Resistant Gloves, A7 Cut Level, Uncoated, L, 1 PR (10-302-L (9))
- MONTOUR LINE Stanchion Belt Barrier Yellow Post Low Base 13ft. Magenta/Yel Belt (MSX630-YW-MYD-130)
- BDG Welding Sleeve Forearm Sleeve Split Leather Velcro Closure, Size L (64-1-SLF-L)
- FIRE-DEX Turnout Coat, Tan, 2XL, Nomex (FS1J0572)
- FIRE-DEX Leather Glove, Gauntlet Cuff (G2LSM)
- FIRE-DEX Turnout Pants, Tan, 2XL, Inseam 31 In. (FS1P05SPKB2)
- FIRE-DEX Turnout Coverall, Tan, 3XL (FS1C0070003)
- FIRE-DEX Fire Hood, Universal, 13 In L, White, HRC 1 (H37NENB)
- FIRE-DEX Leather Glove, Knitwrist Cuff (G2NLG)
- CESTUS Work Gloves , Fire Attack #1000 PR 2XL (FR1000 2XL)
- Fire-Dex Workwear and Protective Clothing