Shop All Fire and Rescue Helmets
Fire-Dex
Fire Helmet, Traditional, Red
Mfr # 1910GF953
Zoro # G7700393
Free Shipping & Returns
$335.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Suspension Yes
- Shell Material Fiberglass
- Fits Hat Size 6-1/2 to 9
- Chin Strap Yes
- Includes Bourkes and Goggles, 3M Triple Trim Trapezoid, Leather Sweatband and Nape
Product Information
- Brand Fire-Dex
- MFR # 1910GF953
- Zoro # G7700393
- Country of Origin United States
- Category Fire and Rescue Helmets
Dimensions
Fits Hat Size | 6-1/2 to 9 |
Details
Item | Fire Helmet |
Suspension | Yes |
Shell Material | Fiberglass |
Chin Strap | Yes |
Color | Red |
Includes | Bourkes and Goggles, 3M Triple Trim Trapezoid, Leather Sweatband and Nape |
Standards | NFPA 1971 |
Style | Traditional |
Description
Fire Helmet, Traditional, Red, Fiberglass Shell Material, Fits Hat Size 6-1/2 to 9, Yes Chin Strap, Yes Suspension, Includes Bourkes and Goggles, 3M Triple Trim Trapezoid, Leather Sweatband and Nape, Standards NFPA 1971
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NO-SPILL NO-SPILL Yellow 5 Gallon No Spill Fast Flow Portable Fuel Can - Professional Quality (765-108)
- NMC Graphic Heated Hot Surface Hazard Iso Label, Pk10 (ISO266AP)
- CAROLINA SHOE Work Boots, Mens, 9, D, EVA Midsole, 6inH, PR (CA5520)
- TRI STAR PRODUCTS Readers 1-Power Blk (PR-RB4)
- FIRE-DEX Fire Helmet, Traditional, Black (1910GF954)
- FIRE-DEX Fire Helmet, Traditional, White (1910GF951)
- FIRE-DEX Fire Helmet, Traditional, Yellow (1910GF952)
- FIRE-DEX Fire Helmet, Yellow, Traditional (1910H252)
- FIRE-DEX Fire Helmet, Red, Traditional (1910H253)
- OVERTIME FWBH-HV-L-XL First Responder Water Helmet Large & Extra Large - Hi-Vis Yellow (OV2942317)
- MSA SAFETY Msa Carved Eagle Front Holder (M8P)
- Fire-Dex Head Protection