Shop All Fire and Rescue Helmets
Fire-Dex
Fire Helmet, Modern, Black
Mfr # 911G914
Zoro # G7700287
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Suspension Yes
- Shell Material Fiberglass
- Fits Hat Size 6-1/2 to 9
- Chin Strap Yes
- Includes Goggles, 3M Triple Trim Chevrons, Leather Sweatband and Nape
Product Information
- Brand Fire-Dex
- MFR # 911G914
- Zoro # G7700287
- Country of Origin United States
- Category Fire and Rescue Helmets
Dimensions
Fits Hat Size | 6-1/2 to 9 |
Details
Item | Fire Helmet |
Suspension | Yes |
Shell Material | Fiberglass |
Chin Strap | Yes |
Color | Black |
Includes | Goggles, 3M Triple Trim Chevrons, Leather Sweatband and Nape |
Standards | NFPA 1971 |
Style | Modern |
Description
Fire Helmet, Modern, Black, Fiberglass Shell Material, Fits Hat Size 6-1/2 to 9, Yes Chin Strap, Yes Suspension, Includes Goggles, 3M Triple Trim Chevrons, Leather Sweatband and Nape, Standards NFPA 1971
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Residential Letter F Satin Nickel 4" (RL4F-15)
- AMERICAN LOCK Anodized Aluminum Safety Padlock, Keyed Different, 1-1/2 in Wide with 3 in Tall Shackle, Red (A1107RED)
- NMC First Aid 3-View Sign, VS21W (VS21W)
- AVENGER SAFETY FOOTWEAR Size 7 Women's 6 in Work Boot Polycarbonate Womens leather internal metguard boot, Dark Brown (7452-7W)
- FIRE-DEX Fire Helmet, Traditional, Yellow (1910GF952)
- FIRE-DEX Fire Helmet, Black, Traditional (1910H254)
- FIRE-DEX Fire Helmet, Traditional, Red (1910GF953)
- FIRE-DEX Fire Helmet, Traditional, White (1910GF951)
- FIRE-DEX Fire Helmet, Red, Traditional (1910H253)
- FIRE-DEX Fire Helmet, Black, Modern (911H714)
- BULLARD Fire Helmet, Traklite(R) Light System, Red (LTXRDTL)
- Fire-Dex Head Protection