Shop All Fire and Rescue Helmets
Fire-Dex
Fire Helmet, Black, Traditional
Mfr # 1910H254
Zoro # G0164087
product price: $254.99
/ea
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Suspension 6 pt Ratchet
- Shell Material Fiberglass
- Fits Hat Size One Size Fits Most
- Chin Strap Nomex(R) Quick Release and Postman Slide
- Includes Black Nomex(R) FR Cotton Lining Ear Cover, Faceshield
Product Information
- Brand Fire-Dex
- MFR # 1910H254
- Zoro # G0164087
- Country of Origin United States
- Category Fire and Rescue Helmets
Dimensions
Fits Hat Size | One Size Fits Most |
Details
Item | Fire Helmet |
Suspension | 6 pt Ratchet |
Shell Material | Fiberglass |
Chin Strap | Nomex(R) Quick Release and Postman Slide |
Color | Black |
Includes | Black Nomex(R) FR Cotton Lining Ear Cover, Faceshield |
Standards | NFPA 1971, Current Edition |
Style | Traditional |
Description
Fire Helmet, Traditional, Black, Fiberglass Shell Material, Fits Hat Size One Size Fits Most, Nomex(R) Quick Release and Postman Slide Chin Strap, 6 pt Ratchet Suspension, Includes Black Nomex(R) FR Cotton Lining Ear Cover, Faceshield, Standards NFPA 1971, Current Edition
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Traffic Sign, 10 in H, 14 in W, Plastic, Rectangle, English, 129499 (129499)
- DUNLOP Knee Boots, Size 11, 16" H, Black, Plain, PR (8968000)
- FRIO Insulin Cooling Large Wallet-liner- Black (1130LgSleeve)
- ANSELL Electrical Gloves, Black, 14" L, PR (CLASS 1 B 14)
- FIRE-DEX Fire Helmet, Yellow, Traditional (1910H252)
- FIRE-DEX Fire Helmet, Red, Traditional (1910H253)
- FIRE-DEX Fire Helmet, White, Traditional (1910H251)
- FIRE-DEX Fire Helmet, Traditional, Yellow (1910GF952)
- FIRE-DEX Fire Helmet, Black, Modern (911H714)
- FIRE-DEX Fire Helmet, Traditional, White (1910G251)
- KASK Zenith X2 Helmet - Green (ZENX2-GR)
- Fire-Dex Fire and Rescue Helmets