Shop All Work Pants and Shorts
Fire-Dex
EMS Pant, L, Royal Blue
Mfr # PPCROSSTECHEMS-L
Zoro # G0093281
product price: $513.99
/ea
Free Shipping & Returns
$513.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nomex(R) & Crosstech(R)
- Inseam 30 in
- Fits Waist Size 40 in
- Garment Style EMS Pants
Product Information
- Brand Fire-Dex
- MFR # PPCROSSTECHEMS-L
- Zoro # G0093281
- Country of Origin Mexico
- Category Work Pants and Shorts
Dimensions
Size | L |
Fits Waist Size | 40 in |
Details
Item | EMS Pants |
Color | Royal Blue |
Material | Nomex(R) & Crosstech(R) |
Inseam | 30 in |
Garment Style | EMS Pants |
Description
EMS Pant, Size L, Fits Waist Size 40 In., Inseam 30 In., Color Royal Blue, Nomex(r) & Crosstech(r) Material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP E-Flare, Magnetic Base Mount, Black (500-067)
- PANDUIT Ball Valve Lockout Device (PSL-BV1)
- MONTOUR LINE Magenta Plastic Chain, 2 In, 25 Ft. Long (CH-CH-20-MA-25-BX)
- BOSS Pvc Dot Gloves Canvas Lg (4011)
- PORTWEST Cargo Pants, 34 (C701)
- DOVETAIL WORKWEAR Britt Utility - Dark Grey Canvas 8x28 (DWS19P2C-030-8x28)
- RED KAP Work Pant, Khaki, 27 in Inseam (PT89KH 18 27)
- CARHARTT BN0151 M Loose Fit Cnvs Utly Wrk Pnt (B151-BLK)
- CAT WORKWEAR H2O Resistant Defender Workwear Pant, Bl (1810008-10109)
- CARHARTT BN0151 M Loose Fit Cnvs Utly Wrk Pnt (B151-TAN)
- CONDOR OUTDOOR PRODUCTS PALADIN TACTICAL PANTS, OLIVE DRAB, 32X32 (101200-001-32-32)
- Fire-Dex Workwear and Protective Clothing