Shop All Flame Resistant Hoods
Fire-Dex
Bibbed Fire Hood, White, Nomex(R)/Lenzing Flame Resistant(R)
Mfr # H81NLNB
Zoro # G4150264
product price: $51.65
/ea
$51.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 8.8 cal/sq cm
- Style Notched Shoulder
- Size Universal
- Hazard Risk Category (HRC) 2
- Color White
Product Information
- Brand Fire-Dex
- MFR # H81NLNB
- Zoro # G4150264
- Country of Origin United States
- Category Flame Resistant Hoods
Dimensions
Size | Universal |
Length | 15 in |
Details
Item | Bibbed Fire Hood |
ATPV Rating | 8.8 cal/sq cm |
Style | Notched Shoulder |
Hazard Risk Category (HRC) | 2 |
Color | White |
Material | Nomex/Lenzing FR |
Standards | NFPA 1971 - 2007 |
Fabric Weight | 8 oz |
Description
Bibbed Fire Hood, Notched Shoulder, Size Universal, Length 15 in, White, Fabric Weight 8 oz, Material Nomex/Lenzing FR, ATPV Rating 8.8 cal/sq cm, Hazard Risk Category (HRC) 2, Standards NFPA 1971 - 2007
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 4 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 9/16" Thick (509S0034BL)
- 2W INTERNATIONAL Chemical Suit, Large, Green (8035-SA L)
- BOGS FOOTWEAR Size 12 Men's Steel Rubber Boot, Black (69172-001 M 12)
- RED KAP Mns Ls Cotton Coverall-Gray (CC18GY RG 50)
- FIRE-DEX Fire Hood, White, Nomex(R)/Lenzing Flame Resistant(R) (H61NLNB)
- FIRE-DEX Fire Hood, Black, CarbonX(R) (H61CXNB)
- FIRE-DEX Fire Hood, White, Nomex(R) (H61NENB)
- FIRE-DEX Bibbed Fire Hood, Black, CarbonX(R) (H81CXNB)
- PIP Fire Hood, Tri-Cut, Nomex(R)/Lenzig, White (906-2080NOL7)
- PIP Nomex Hood, Full Face Without Bib (202-100)
- N-FERNO BY ERGODYNE Balaclava, Black, Fleece/Neoprene, Universl (6827)
- Fire-Dex Flame Resistant Hoods