Shop All Vials
Finneran
Vial/Insert, Glass, Amber, 100uL, PK100
Mfr # 30208-1232A
Zoro # G5761351
product price: $99.79
/pk 100, $1.00/ea
Free Shipping & Returns
$99.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vial Style Chromatography
- Labware Basic Material Glass
- Labware Body Material Type I Borosilicate Glass
- Labware Inside Dia. - English 0.47 in
- Labware Screw Closure Size 8-425mm
Product Information
Dimensions
Labware Inside Dia. - English | 0.47 in |
Labware Screw Closure Size | 8-425mm |
Labware Height - English | 1.25 in |
Labware Height - Metric | 32 mm |
Dia. | 12mm |
Height | 32mm |
Neck Size | 8-425 mm |
Labware Inside Dia. - Metric | 12 mm |
Screw Closure Size | 8-425 mm |
Inside Diameter - Metric | 12 mm |
Body Diameter - Metric | 12 mm |
Overall Height - Metric | 32 mm |
Description
Vial/Insert, Capacity - Metric 0.1 mL, Capacity - English 0.03 fl oz, Body Diameter - Metric 12 mm, Product Type Vial Insert, Vial Type Chromatography, Body Material Borosilicate Glass, Includes Closure No, Closure Material No Closure, Closure Liner Material Not Applicable, Screw Closure Size 8-425 mm, Neck Size 8-425 mm, Sterile/Non-Sterile Non-Sterile, Autoclavable No, Body Color Amber, Glassware Class A, Overall Height - Metric 32 mm, Number of Vials Included 100, Basic Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATHROW SCIENTIFIC Tubes, Microcentrifuge, 1.5ml, PK1000 (HS4325)
- GLOBE SCIENTIFIC Pre-Filled NBF Container, 40mL, PK96 (6520FL)
- QORPAK Bottle, 4 oz, PK24 (GLC-01645)
- ZORO SELECT Jar, Glass, Clear, 250mL, PK1000 (D0096-8)
- FINNERAN Vial, White, 140mm H, 60mL, PK1000 (36024-27140)
- FINNERAN Conv. Pack, PTFE, Red, 2mL, PK1000 (804040-1232)
- FINNERAN Vial Cleaned, Clear, 40mL, PK1000 (9-120-2)
- FINNERAN Bottle, 250mL, Borosilicate, PK12 (9-173)
- CELLTREAT Centrifuge Tube, 15mL, Flip-Top, Bag, PK500 (229417)
- KIMBLE CHASE Vial, AutoSampler, 2ml, 32mmH, 12mmDia, PK100 (331232SW)
- QORPAK Vial, 1 dram, PK144 (GLC-06787)
- Finneran Vials