Shop All Vials
Finneran
Vial with Cap, Borosilicate Glass, PK1000
Mfr # 99535EF-12RB
Zoro # G5758457
product price: $363.99
/pk 1000, $0.36/ea
Free Shipping & Returns
$363.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vial Style Chromatography
- Labware Capacity - English 0.54 oz
- Labware Basic Material Glass
- Labware Body Material Type I Borosilicate Glass
- Labware Inside Dia. - English 0.47 in
Product Information
Dimensions
Labware Inside Dia. - English | 0.47 in |
Labware Screw Closure Size | 8-425mm |
Labware Inside Dia. - Metric | 12 mm |
Dia. | 12mm |
Labware Height - Metric | 32 mm |
Height | 32mm |
Labware Height - English | 1.25 in |
Neck Size | 9 mm |
Screw Closure Size | 8-425 mm |
Body Diameter - Metric | 9 mm |
Overall Height - Metric | 32 mm |
Inside Diameter - Metric | 12 mm |
Description
Vial with Cap, Capacity - Metric 2 mL, Capacity - English 0.54 fl oz, Body Diameter - Metric 9 mm, Product Type Vial, Vial Type Chromatography, Body Material Borosilicate Glass, Includes Closure Yes, Closure Material Polypropylene, Closure Liner Material PTFE, Screw Closure Size 8-425 mm, Neck Size 9 mm, Sterile/Non-Sterile Non-Sterile, Autoclavable No, Body Color Clear, Glassware Class A, Overall Height - Metric 32 mm, Number of Vials Included 1,000, Basic Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBLE CHASE Centrifuge Tube, 100mL, 170mm L (412510-0000)
- ZORO SELECT Stainless Steel Dipper, 600mL, 6 Ft (5390-6)
- SP SCIENCEWARE Desiccator, Mini, Vacuum (F41099-0000)
- AQUAPHOENIX SCIENTIFIC Sulfite Titrant Low, 60 mL (PI8056-B)
- FINNERAN Vial Cleaned, Clear, 40mL, PK1000 (9-120-2)
- FINNERAN Vial, White, 140mm H, 60mL, PK1000 (36024-27140)
- FINNERAN Bottle, 250mL, Borosilicate, PK12 (9-173)
- FINNERAN Conv. Pack, PTFE, Red, 2mL, PK1000 (804040-1232)
- OASIS Amber Prescription Vials, 40 Dram, 200 Per Case (10040)
- WHEATON Sample Vial, 30mL, PK200 (W224834)
- WHEATON Sample Vial, 20mL, PK72 (225288)
- Finneran Vials