Shop All Vials
Finneran
Shell Vial w/Plugs, Clear, 1mL, PK1000
Mfr # 9800-840
Zoro # G5758475
product price: $105.99
/pk 1000, $0.11/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vial Style Chromatography
- Labware Basic Material Plastic
- Labware Body Material Type I Borosilicate Glass
- Labware Inside Dia. - English 0.31 in
- Includes Closure Yes
Product Information
Dimensions
Labware Inside Dia. - English | 0.31 in |
Dia. | 8mm |
Labware Height - Metric | 40 mm |
Labware Inside Dia. - Metric | 8 mm |
Height | 40mm |
Labware Height - English | 1.57 in |
Inside Diameter - Metric | 8 mm |
Body Diameter - Metric | 8 mm |
Overall Height - Metric | 40 mm |
Description
Shell Vial with Plugs, Capacity - Metric 1 mL, Capacity - English 0.03 fl oz, Body Diameter - Metric 8 mm, Product Type Vial, Vial Type Chromatography, Body Material Borosilicate Glass, Includes Closure Yes, Closure Material Polypropylene, Closure Liner Material Not Applicable, Screw Closure Size Not Applicable, Neck Size Not Applicable, Sterile/Non-Sterile Non-Sterile, Autoclavable No, Body Color Clear, Glassware Class A, Overall Height - Metric 40 mm, Number of Vials Included 1,000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOYNO Stator, SQ203014052300010 (3403503120)
- ZORO SELECT Stopper, 25mm, Rubber, Black, PK3 (13.5-1H)
- AMSCOPE 40X-2500X LED Lab Trinocular Compound Microscope w 3D 2-Layer Mechanical Stage (T120C)
- AIR-TITE Syringe, Bulk, 10mL Luer Slip, PK130 (MSB10)
- FINNERAN Vial Cleaned, Clear, 40mL, PK1000 (9-120-2)
- FINNERAN Vial, White, 140mm H, 60mL, PK1000 (36024-27140)
- FINNERAN Conv. Pack, PTFE, Red, 2mL, PK1000 (804040-1232)
- FINNERAN Bottle, 250mL, Borosilicate, PK12 (9-173)
- SIMPORT SCIENTIFIC Plastic 20mL Scintillation Vials, PK 500 (S220)
- WHEATON Sample Vial, 4mL, PK144 (W224582)
- KIMBLE CHASE Glass Scintillation Vial, 22 mm U, PK100 (74511-20)
- Finneran Labware