Shop All Vials
Finneran
Conv. Pack, PTFE, Clear, 32mm H, 2mL, PK1000
Mfr # 801010-1232
Zoro # G5758798
product price: $29.99
/pk 100, $0.30/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vial Style Chromatography
- Labware Capacity - English 0.54 oz
- Labware Basic Material Plastic
- Labware Body Material Type I Borosilicate Glass
- Labware Inside Dia. - English 0.47 in
Product Information
Dimensions
Labware Inside Dia. - English | 0.47 in |
Labware Screw Closure Size | 8-425mm |
Labware Inside Dia. - Metric | 12 mm |
Dia. | 12mm |
Height | 32mm |
Neck Size | 10-425 mm |
Labware Height - Metric | 32 mm |
Labware Height - English | 1.25 in |
Screw Closure Size | 8-425 mm |
Overall Height - Metric | 32 mm |
Inside Diameter - Metric | 12 mm |
Body Diameter - Metric | 12 mm |
Description
Vial Set, Capacity - Metric 2 mL, Capacity - English 0.54 fl oz, Body Diameter - Metric 12 mm, Product Type Vial, Vial Type Chromatography, Body Material Borosilicate Glass, Includes Closure Yes, Closure Material Polypropylene, Closure Liner Material PTFE, Screw Closure Size 8-425 mm, Neck Size 10-425 mm, Sterile/Non-Sterile Non-Sterile, Autoclavable No, Body Color Clear, Glassware Class A, Overall Height - Metric 32 mm, Number of Vials Included 100, Basic Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEMMERT Oven, Grid Shelf, 500 Model Size (E20165)
- GLOBE SCIENTIFIC Ice Tray, 4 Liter, Red (455022R)
- SIMPORT SCIENTIFIC Amplitube 0.2ml PCR Tubes w/Flat, PK 1000 (T325-2B)
- GLOBE SCIENTIFIC Slide Box, 12 Place, White (513072W)
- FINNERAN Vial Cleaned, Clear, 40mL, PK1000 (9-120-2)
- FINNERAN Conv. Pack, PTFE, Red, 2mL, PK1000 (804040-1232)
- FINNERAN Bottle, 250mL, Borosilicate, PK12 (9-173)
- FINNERAN Vial, White, 140mm H, 60mL, PK1000 (36024-27140)
- UEI Refrigerant Leak Test Vial (RLDLS)
- DYNALON Vial Sample, 5mL, PK100 (226245-05)
- WHEATON Cryogenic Vial Rack, Polypropylene, PK5 (W985810)
- Finneran Labware