Shop All Drum Pump Motors
Finish Thompson
FTI .5 HP Electric IBC Tote Pump System with PFP Pick-Up Tube
Mfr # IBC8011
Zoro # G406604274
original price:
$1,392.33
13% off
new price: $1,202.99
/ea
Free Shipping & Returns
$1,202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Housing Material Motor: Steel, Plastic|Pick-Up Tube Outer Material: Polypropylene|Shaft Material: Alloy 625|Internals: Polypropylene, PTFE, PVDF, FKM|Hose: Reinforced PVC|Drum Adapter: Polypropylene
- Includes 1 - FTI .5 HP Electric Pump Motor 1 - 54" L FTI IBC PFP Pick-Up Tube 1 - int. dia. 1" x 5' L PVC Discharge Hose 1 - FTI IPS Adapter
Product Information
- Brand Finish Thompson
- MFR # IBC8011
- Zoro # G406604274
- Country of Origin Unknown
- Category Drum Pump Motors
Details
Promotion Restriction | Not eligible for promotion |
Housing Material | Motor: Steel, Plastic|Pick-Up Tube Outer Material: Polypropylene|Shaft Material: Alloy 625|Internals: Polypropylene, PTFE, PVDF, FKM|Hose: Reinforced PVC|Drum Adapter: Polypropylene |
Includes | 1 - FTI .5 HP Electric Pump Motor 1 - 54" L FTI IBC PFP Pick-Up Tube 1 - int. dia. 1" x 5' L PVC Discharge Hose 1 - FTI IPS Adapter |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Filter/Regulator, 1/8in NPT, oil removal (4ZK80)
- ALLEN BRADLEY Ac Drive 25AD030N114 (25A-D030N114)
- TIMKEN TIM 1922, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od (1922)
- WEATHERHEAD Z Series Crimp-on End Fitting, 23202 (06Z-12A)
- FINISH THOMPSON FTI .5 HP Air-Operated IBC Tote Pump System with TTS Pick-Up Tube (IBC8005)
- FINISH THOMPSON FTI .33 HP Electric Drum Pump System with EFP Pick-Up Tube (DRM1082)
- FINISH THOMPSON FTI .5 HP Electric IBC Tote Pump System with PFS Pick-Up Tube (IBC8012)
- FINISH THOMPSON FTI .5 HP Electric Drum Pump System with PFS Pick-Up Tube (DRM8008)
- FINISH THOMPSON FTI .5 HP Air-Operated Explosion-Proof Drum Pump System With TTS Pick-Up Tube (DRM8003)
- FINISH THOMPSON FTI .5 HP Air-Operated Drum Pump System With TTS Pick-Up Tube (DRM8004)
- DAYTON Electric Motor, Drum Pump (5UWF1)
- Finish Thompson Drum Pump Motors