Shop All Drum Pump Motors
Finish Thompson
FTI .5 HP Air-Operated IBC Tote Pump System with PFS Pick-Up Tube
Mfr # IBC8009
Zoro # G906604248
product price: $1,804.00
/ea
Free Shipping & Returns
$1,804.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Housing Material Motor: Cast Iron, Aluminum|Pick-Up Tube Outer Shaft Material: 316 Stainless Steel|Internals: ETFE, PTFE, Stainless Steel, FKM|Hose: Reinforced PVC|Drum Adapter: Stainless Steel
- Includes 1 - FTI .5 HP Air-Operated Pump Motor 1 - 54" L FTI IBC PFS Pick-Up Tube 1 - int. dia. 1" x 5' L PVC Discharge Hose 1 - FTI IPS Adapter 1 - FTI Filter/Lubricator
Product Information
- Brand Finish Thompson
- MFR # IBC8009
- Zoro # G906604248
- Country of Origin Unknown
- Category Drum Pump Motors
Details
Promotion Restriction | Not eligible for promotion |
Housing Material | Motor: Cast Iron, Aluminum|Pick-Up Tube Outer Shaft Material: 316 Stainless Steel|Internals: ETFE, PTFE, Stainless Steel, FKM|Hose: Reinforced PVC|Drum Adapter: Stainless Steel |
Includes | 1 - FTI .5 HP Air-Operated Pump Motor 1 - 54" L FTI IBC PFS Pick-Up Tube 1 - int. dia. 1" x 5' L PVC Discharge Hose 1 - FTI IPS Adapter 1 - FTI Filter/Lubricator |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAFNIR Double Row Angular Contact Ball Bearing, #5210W (5210W)
- TOMPKINS Hydraulic Fitting-Steel08MJ-08MJ-08FJX TEE (6600-08-08-08)
- GATES Micro-V Belts, 340J5 (340J5)
- OIL SAFE Stumpy Spout Lid, w/1 In Outlet, Black (100501)
- FINISH THOMPSON FTI .5 HP Electric IBC Tote Pump System with PFP Pick-Up Tube (IBC8011)
- FINISH THOMPSON FTI .5 HP Electric IBC Tote Pump System with PFS Pick-Up Tube (IBC8012)
- FINISH THOMPSON FTI .5 HP Air-Operated Drum Pump System With TTS Pick-Up Tube (DRM8004)
- FINISH THOMPSON FTI .5 HP Air-Operated IBC Tote Pump System with TTS Pick-Up Tube (IBC8005)
- FINISH THOMPSON FTI .33 HP Electric Drum Pump System with EFP Pick-Up Tube (DRM1082)
- FINISH THOMPSON FTI .5 HP Electric Drum Pump System with PFS Pick-Up Tube (DRM8008)
- Finish Thompson Drum Pump Motors