Shop All Drum Pump Motors
Finish Thompson
FTI .5 HP Air-Operated Explosion-Proof Drum Pump System With TTS Pick-Up Tube
Mfr # DRM8003
Zoro # G106604239
product price: $2,262.99
/ea
Free Shipping & Returns
$2,262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Housing Material Motor: Cast Iron, Aluminum|Pick-Up Tube: Stainless Steel|Hose: Wire Reinforced Polyethylene|Clamps: Aluminum, Stainless Steel|Hose Clamps Wire: Stainless Steel|Drum Adapter: Stainless Steel|Filter/Lubricator: Steel
- Includes 1 - FTI .5 HP Air-Operated Pump Motor 1 - 40" L FTI TTS Pick-Up Tube 1 - int. dia. 1" x 4' L FTI Static Hose Protection Kit 1 - FTI IPS Adapter 1 - FTI Filter/Lubricator
Product Information
- Brand Finish Thompson
- MFR # DRM8003
- Zoro # G106604239
- Country of Origin United States
- Category Drum Pump Motors
Details
Promotion Restriction | Not eligible for promotion |
Housing Material | Motor: Cast Iron, Aluminum|Pick-Up Tube: Stainless Steel|Hose: Wire Reinforced Polyethylene|Clamps: Aluminum, Stainless Steel|Hose Clamps Wire: Stainless Steel|Drum Adapter: Stainless Steel|Filter/Lubricator: Steel |
Includes | 1 - FTI .5 HP Air-Operated Pump Motor 1 - 40" L FTI TTS Pick-Up Tube 1 - int. dia. 1" x 4' L FTI Static Hose Protection Kit 1 - FTI IPS Adapter 1 - FTI Filter/Lubricator |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX PIX, B246, V-Belt 5/8 X 249 (B246)
- PREVOST Industrial Coupler, 1/4" MNPT (IRC 061251)
- CARLISLE 720-8M-30 Synchro-Cog HT Synchronous Belt (720-8M-30)
- MILTON INDUSTRIES PNEUMATIC GREASE GUN - 4800 PSI (MIS-3103)
- FINISH THOMPSON FTI .5 HP Air-Operated IBC Tote Pump System with PFS Pick-Up Tube (IBC8009)
- FINISH THOMPSON FTI .5 HP Electric IBC Tote Pump System with PFS Pick-Up Tube (IBC8012)
- FINISH THOMPSON FTI .33 HP Electric Pump Motor (DRM1080)
- FINISH THOMPSON FTI .5 HP Electric Pump Motor (DRM432)
- FINISH THOMPSON FTI .33 HP Electric Drum Pump System with EFP Pick-Up Tube (DRM1082)
- FINISH THOMPSON FTI .5 HP Electric Drum Pump System with PFS Pick-Up Tube (DRM8008)
- FINISH THOMPSON FTI .5 HP Electric IBC Tote Pump System with PFP Pick-Up Tube (IBC8011)
- Finish Thompson Drum Pump Motors