Shop All Drum Pump Motors
Finish Thompson
FTI .5 HP Air-Operated Drum Pump System With TTS Pick-Up Tube
Mfr # DRM8004
Zoro # G806604287
product price: $1,640.00
/ea
Free Shipping & Returns
$1,640.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Housing Material Motor: Cast Iron, Aluminum|Pick-Up Tube: Stainless Steel|Hose: Reinforced PVC|Drum Adapter: Stainless Steel|Filter/Lubricator: Steel
- Includes 1 - FTI .5 HP Air-Operated Pump Motor 1 - 40" L FTI TTS Pick-Up Tube 1 - int. dia. 1" x 5' L PVC Discharge Hose 1 - FTI IPS Adapter 1 - FTI Filter/Lubricator
Product Information
- Brand Finish Thompson
- MFR # DRM8004
- Zoro # G806604287
- Country of Origin Unknown
- Category Drum Pump Motors
Details
Promotion Restriction | Not eligible for promotion |
Housing Material | Motor: Cast Iron, Aluminum|Pick-Up Tube: Stainless Steel|Hose: Reinforced PVC|Drum Adapter: Stainless Steel|Filter/Lubricator: Steel |
Includes | 1 - FTI .5 HP Air-Operated Pump Motor 1 - 40" L FTI TTS Pick-Up Tube 1 - int. dia. 1" x 5' L PVC Discharge Hose 1 - FTI IPS Adapter 1 - FTI Filter/Lubricator |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INA Drawn Cup Needle Roller Bearing, #Sce2414, #SCE2414 (SCE2414)
- PIX Belt, B Kevlar, 5/8 x 134 in. OC (B131K)
- D&D Timing Belt, 3M, 9 x 270mm PL, T90 (270-3M-09)
- MAIN FILTER Hydraulic Filter, replaces ARGO V3093308, 25 micron, Inside-Out (MF0066022)
- FINISH THOMPSON FTI .33 HP Electric Pump Motor (DRM1080)
- FINISH THOMPSON FTI .33 HP Electric Drum Pump System with EFP Pick-Up Tube (DRM1082)
- FINISH THOMPSON FTI .5 HP Air-Operated Explosion-Proof Drum Pump System With TTS Pick-Up Tube (DRM8003)
- FINISH THOMPSON FTI .5 HP Electric Drum Pump System with PFS Pick-Up Tube (DRM8008)
- FINISH THOMPSON FTI .5 HP Electric Pump Motor (DRM432)
- FINISH THOMPSON FTI .5 HP Electric IBC Tote Pump System with PFP Pick-Up Tube (IBC8011)
- FLUX F416EX Air Operated Motor for Drum Pump (24-ZORO0292)
- Finish Thompson Pump Motors