Shop All Drum Accessories
Finish Thompson.
Finish Thompson 40 Drum Pump Kit, EconoPump Tube, Inconel Shaft, Splash-Proof 115V Motor,
Mfr # DEFV006
Zoro # G408653539
product price: $882.99
/ea
Free Shipping & Returns
$882.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 48 in
- Seal Material Inconel Alloy 625, Polypropylene & Pvdf
- Height 48-5/8 in
- Width 7-1/2 in
- Features EF Series
Product Information
- Brand Finish Thompson.
- MFR # DEFV006
- Zoro # G408653539
- UPC # 638845477932
- Country of Origin United States
- Category Drum Accessories
Dimensions
Overall Length | 48 in |
Height | 48-5/8 in |
Width | 7-1/2 in |
Details
Item | Electric |
Seal Material | Inconel Alloy 625, Polypropylene & Pvdf |
Features | EF Series |
Color | Gray |
Description
Standard features include sealless tube, dual speed adjustable motors, interchangeable motors and tubes, and built-in hose and cord clips.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANDUSKY LEE 20/22 ga. ga. Steel Storage Cabinet, 46 in W, 72 in H, Stationary (EACR462472-05)
- SALSBURY INDUSTRIES Box Locker, 36" W, 18" D, 76" H, (3) Wide, (18) Openings, Black (36368BLK)
- SOUTHERN IMPERIAL FastBack 8 in. L Galvanized Gray Scan Hook , 100PK (R33-8-212)
- GLOBAL INDUSTRIAL Wall Mount Post Kit Center Support Bracket (797159)
- FINISH THOMPSON. Finish Thompson 40 EFP-40 Polypro Pump Tube with Stainless Steel Shaft, (DEFP003)
- FINISH THOMPSON. Finish Thompson 40 Drum Pump Kit, Polypro Pump Tube with SS Shaft, 115V, (DEFP019)
- CPP S100x8 Female Buttress x 2 Female NPT Pipe Thread, HFFM/32U/027 (B700415)
- WESCO Open Head Drum Lifters, OHDL-3 (240038)
- ZORO SELECT Drum Plug, 2 In., Polyethylene, EPDM Gasket (PPA57GK)
- WINCO Aluminum Bucket Opener (POA-8)
- POWERBLANKET Insulated Drum Heating Blanket, 55 Gallon Capacity 145F Adjustable (BH55PRO)
- Finish Thompson. Drum Accessories