Shop All Fuel Transfer Accessories
Finish Thompson
Drum Pump Tube, Suction Tube 48 L
Mfr # DPFP007
Zoro # G3316433
original price:
$437.66
4% off
Free Shipping & Returns
$416.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With PF
- Suction Tube Type Constant
- Overall Length 50 in
- Discharge Tube Outlet ID Size 1"
- Max. Viscosity 2000 CPS
Product Information
- Brand Finish Thompson
- MFR # DPFP007
- Zoro # G3316433
- UPC # 638845478212
- Country of Origin United States
- Category Fuel Transfer Accessories
Dimensions
Overall Length | 50 in |
Discharge Tube Outlet ID Size | 1" |
Suction Tube Length | 48 in |
Discharge Tube Outlet OD Size | 1-7/16" |
Outlet Size | 1 in Barb |
Height | 48" |
For Container Size | 55 gal, 275 gal |
Description
Drum Pump Tube, Suction Tube Length 48 in, Pump Package Type Drum Pump Tube, Suction Tube Material Polypropylene, Suction Tube ID 2 in, Suction Tube OD 1 3/16 in, Discharge Tube Outlet ID 1 in, Discharge Tube Outlet OD 1 7/16 in, Discharge Connection Type Hose Barb, Overall Length 50 in, For Container Size 55 gal, 275 gal, For Container Type Drum, Tote, Max. Flow Rate 40 gpm, Max. Viscosity 2000 CPS, Min. Fluid Temp. 35 Degrees F, Max. Fluid Temp. 160 Degrees F, Max. Head 80 ft
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROZ Fuel Pump, Hi Flow, Electric, 20 gpm, 12V, 12VDC, 20 Max. Flow Rate , 1/7 HP, Aluminum Die Cast (44045)
- LITTLE GIANT PUMP Sump Pump Package, 1/3 hp, 115V AC Rated (14940655)
- VERSA-MATIC Double Diaphragm Pump, Polypropylene, Air Operated, PTFE, 72 GPM (E4PA5F5T9)
- LINCOLN Air End Kit, Diaphragm Pump (273040)
- FINISH THOMPSON Cordless Drum Pump Motor, 115V Charger (S6)
- FINISH THOMPSON Drum Pump Motor, Air, 1/2 HP (A100007)
- FINISH THOMPSON Drum Pump Tube, Suction Tube 40 L (DTTS008)
- FINISH THOMPSON Cordless Drum Pump Motor, 12V (S6)
- FINISH THOMPSON Drum Pump Tube, Polypropylene (EFP-40 Pump Only)
- FINISH THOMPSON Drum Pump Motor, ODP Enclosure, 4/5 HP (M3V-115v)
- GPI Diesel Nozzle, Inlet 1" NPT (906008-570)
- Finish Thompson Fuel Transfer Accessories