Shop All Fuel Transfer Accessories
Finish Thompson
Drum Pump Tube, Suction Tube 48 L
Mfr # DPFM003
Zoro # G2865895
product price: $372.99
/ea
Free Shipping & Returns
$372.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With PF
- Outlet Size 1 in Barb
- Discharge Tube Outlet OD Size 1-7/16"
- Wetted Materials Polypropylene, PTFE, PVDF, Viton, Stainless Steel,
- Discharge Tube Outlet ID Size 1"
Product Information
- Brand Finish Thompson
- MFR # DPFM003
- Zoro # G2865895
- Country of Origin United States
- Category Fuel Transfer Accessories
Dimensions
Outlet Size | 1 in Barb |
Discharge Tube Outlet OD Size | 1-7/16" |
Discharge Tube Outlet ID Size | 1" |
Suction Tube Length | 48 in |
Overall Length | 50 in |
Height | 48" |
For Container Size | 55 gal, 275 gal |
Description
Drum Pump Tube, Suction Tube Length 48 in, Pump Package Type Drum Pump Tube, Suction Tube Material Polypropylene, Suction Tube ID 2 in, Suction Tube OD 1 3/16 in, Discharge Tube Outlet ID 1 in, Discharge Tube Outlet OD 1 7/16 in, Discharge Connection Type Hose Barb, Overall Length 50 in, For Container Size 55 gal, 275 gal, For Container Type Drum, Tote, Max. Flow Rate 40 gpm, Max. Viscosity 2000 CPS, Min. Fluid Temp. 35 Degrees F, Max. Fluid Temp. 160 Degrees F, Max. Head 80 ft
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Double Diaphragm Pump, Aluminum, Air Operated, PTFE, 14 GPM (PD07R-AAS-PTT)
- KEYSTONE E39 to E26 Adapter, KT-ADAPTER-E39-E26 (KT-ADAPTER-E39-E26)
- ARO Rod (93084)
- MADISON SPDT Tilt Float Switch 120/240VAC 14.7 psi (M4546)
- FINISH THOMPSON Drum Pump Motor, Air, 1/2 HP (A100007)
- FINISH THOMPSON Drum Pump Tube, Suction Tube 40 L (DTTC008)
- FINISH THOMPSON Drum Pump Tube, Suction Tube 48 L (DPFP007)
- FINISH THOMPSON Cordless Drum Pump Motor, 115V Charger (S6)
- FINISH THOMPSON Drum Pump Motor, Air Enclosure, 1/2 HP (S4-AIR)
- FINISH THOMPSON Drum Adaptor, Stainless Steal, 2In NPT, Adapter Dia.: 2" (M100094)
- FILL-RITE Vent Cap w/Base, 2 In NPT Inlet, 4 In L (FRTCB)
- Finish Thompson Fuel Transfer Accessories