Shop All Hand Drum Pumps
Finish Thompson
Drum Pump, 1/2HP, Suction Tube 40 L, 22 GPM
Mfr # DPFV015
Zoro # G1018656
product price: $1,257.99
/ea
Free Shipping & Returns
$1,257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Suction Tube Length 40 in
- For Media Type Acetic Acid, Ammonium Hydroxide, Antifreeze, Automatic Transmission Fluid, Bleach, Calcium Chloride, Chromic Acid, Citric Acid, Ethylene Glycol, Fertilizers, Formic Acid, Fungicides, Herbicides, Hydrochloric Acid, Hydrofluoric Acid, Nitric Acid, Phosphoric Acid (40% Solution), Potassium Hydroxide (50%), Sodium Bicarbonate, Sodium Bisulfate, Sodium Bisulfite, Sulfuric Acid, Trichlorethylene, Water
- For Container Size 55 gal
- Max. Flow Rate 22 gpm
- Max. Viscosity 330 cps
Product Information
- Brand Finish Thompson
- MFR # DPFV015
- Zoro # G1018656
- Country of Origin United States
- Category Hand Drum Pumps
Dimensions
Suction Tube Length | 40 in |
For Container Size | 55 gal |
Air Inlet Size | 1/4 in MNPT |
Discharge Tube Outlet OD Size | 1-5/16" |
Discharge Tube Outlet ID Size | 1" |
Outlet Size | 1" Barb |
Inlet Size | 2" |
Height | 40" |
Hose Inside Dia. | 1 in |
Hose Length | 60 in |
Hose Outside Dia. | 1 3/8 in |
Air Outlet Size | 1/4 in |
Height Above Container | 8 1/16 in |
Overall Length | 48 1/8 in |
Description
Air Operated Drum Pump, Max. Air Pressure 80 psi, Suction Tube Material PVDF, Self-Priming Yes, Overall Length 48 1/8 in, Explosion Proof Yes, Discharge Connection Type Hose Barb, Food Grade No, Thermal Protection No, Air Outlet Size 1/4 in, Hose Length 60 in, Motor HP 1/2 hp, Variable Speed Yes, Includes Discharge Hose Yes, Noise Level 78 db, Max. Viscosity 330 cps, Duty Cycle Continuous, Includes Suction Tube Yes, Includes Bung Adapter No, Includes Nozzle No, Includes Spout No, Runs Dry No
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACTION PUMP Hand Operated Drum Pump, For 5 gal (EZ5R)
- PONDMASTER Turtle Spouting Pond Statue, Cast in Resin, Coated Brass Brbd Fittings (03775)
- ARO Double Diaphragm Pump, Polypropylene, Air Operated, Santoprene, 15 GPM (PD07P-APS-PAA)
- DAYTON Rotary Gear Pump Head, 3/8 In., 1/2 HP (4KHN7)
- FINISH THOMPSON Drum Pump, 1/2HP, Suction Tube 40 L, 22 GPM (DPFP024)
- FINISH THOMPSON Drum Pump, 3/4 HP, Suction Tube 40 L, 7 GPM (DTTS016)
- FINISH THOMPSON Drum Pump, 1/2HP, Suction Tube 40 L, 22 GPM (DPFS025)
- FINISH THOMPSON Drum Pump, 150 Deg F, Super Totes, PP, DEF (EFP-54)
- FINISH THOMPSON Drum Pump, 1/2 HP, 3/4 In Outlet, 47In OAL (EFP-40 & S4 Kit)
- FINISH THOMPSON Auto Drum Pump, Oil GPM 16, SS (TTS-AS-40)
- BOARDWALK Siphon Pump, 1 oz/Pump, Plastic, For 1gal Bottles, White (BWK00417EA)
- Finish Thompson Hand Drum Pumps