Shop All Hand Drum Pumps
Finish Thompson
Drum Pump, 1/2HP, Suction Tube 40 L, 22 GPM
Mfr # DPFM007
Zoro # G0845643
product price: $712.99
/ea
Free Shipping & Returns
$712.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Suction Tube Length 40 in
- For Media Type Acetic Acid, Ammonium Hydroxide, Antifreeze, Calcium Chloride, Citric Acid, Ethylene Glycol, Formic Acid, Phosphoric Acid (40% Solution), Sodium Bicarbonate, Sodium Bisulfate, Sodium Bisulfite, Sodium Hydroxide, Water
- For Container Size 55 gal
- Max. Flow Rate 22 gpm
- Max. Viscosity 330 cps
Product Information
- Brand Finish Thompson
- MFR # DPFM007
- Zoro # G0845643
- Country of Origin United States
- Category Hand Drum Pumps
Dimensions
Suction Tube Length | 40 in |
For Container Size | 55 gal |
Air Inlet Size | 1/4 in MNPT |
Height | 40" |
Inlet Size | 2" |
Discharge Tube Outlet OD Size | 1-5/16" |
Outlet Size | 1" Barb |
Discharge Tube Outlet ID Size | 1" |
Hose Length | 60 in |
Hose Inside Dia. | 1 in |
Overall Length | 48 1/8 in |
Hose Outside Dia. | 1 3/8 in |
Height Above Container | 8 1/16 in |
Air Outlet Size | 1/4 in |
Description
Air Operated Drum Pump, Max. Air Pressure 80 psi, Suction Tube Material Polypropylene, Self-Priming Yes, Overall Length 48 1/8 in, Explosion Proof Yes, Discharge Connection Type Hose Barb, Food Grade No, Thermal Protection No, Air Outlet Size 1/4 in, Hose Length 60 in, Motor HP 1/2 hp, Variable Speed Yes, Includes Discharge Hose Yes, Noise Level 78 db, Max. Viscosity 330 cps, Duty Cycle Continuous, Includes Suction Tube Yes, Includes Bung Adapter No, Includes Nozzle No, Includes Spout No
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECKETT Beckett 1250 GPH Waterfall Pump, FC Series (FC1200-FC1250)
- DAYTON Drive Gear (PPM317201G)
- SOTERA Drum Pump, 12VDC, 1/4 HP, 60 Hz (SS415B)
- SIMMONS Pump Cup Leather 1-1/4X1/2 (11/4X1/2)
- FINISH THOMPSON Drum Pump, 212 Deg F, Totes, SS (EFS-48)
- FINISH THOMPSON Drum Pump, 1/2HP, Suction Tube 40 L, 22 GPM (DPFP024)
- FINISH THOMPSON Drum Pump, 150 Deg F, Super Totes, PP, DEF (EFP-54)
- FINISH THOMPSON Drum Pump, 1/2HP, Suction Tube 48 L, 22 GPM (DPFP027)
- FINISH THOMPSON Drum Pump, 1/2 HP, 3/4 In Outlet, 47In OAL (EFV-40 & S4 Kit)
- FINISH THOMPSON Drum Pump, 1/2HP, Suction Tube 40 L, 16 GPM (DTTC014)
- ATD TOOLS ATD Tools ATD-5080 Plastic Lever Action Barrel Pump (ATD-5080)
- Finish Thompson Hand Drum Pumps