Shop All Hand Drum Pumps
Finish Thompson
Drum Pump, 1/2 HP, 3/4 In Outlet, 47In OAL
Mfr # EFV-40 & S4 Kit
Zoro # G1248676
product price: $628.99
/ea
Free Shipping & Returns
$628.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Suction Tube Length 40 in
- For Media Type Acetic Acid, Ammonium Hydroxide, Antifreeze, Automatic Transmission Fluid, Bleach, Calcium Chloride, Chromic Acid, Citric Acid, Ethylene Glycol, Fertilizers, Formic Acid, Fungicides, Herbicides, Hydrochloric Acid, Nitric Acid, Phosphoric Acid (40% Solution), Sodium Bicarbonate, Sodium Bisulfate, Sodium Bisulfite, Sulfuric Acid, Trichlorethylene, Water
- For Container Size 55 gal
- Max. Flow Rate 15 gpm
- Max. Viscosity 300 cps
Product Information
- Brand Finish Thompson
- MFR # EFV-40 & S4 Kit
- Zoro # G1248676
- Country of Origin United States
- Category Hand Drum Pumps
Dimensions
Suction Tube Length | 40 in |
For Container Size | 55 gal |
Air Inlet Size | 1/4 in MNPT |
Inlet Size | 1-5/16" |
Discharge Tube Outlet ID Size | 3/4" |
Discharge Tube Outlet OD Size | 1" |
Manufacturers Warranty Length | 1 yr. |
Outlet Size | 3/4" Barb |
Height | 40" |
Hose Inside Dia. | 3/4 in |
Hose Length | 60 in |
Hose Outside Dia. | 1 in |
Overall Length | 46 7/8 in |
Air Outlet Size | 1/4 in |
Height Above Container | 6 7/8 in |
Description
Air Operated Drum Pump, Max. Air Pressure 40 psi, Suction Tube Material Polypropylene, Self-Priming Yes, Overall Length 46 7/8 in, Explosion Proof Yes, Discharge Connection Type Hose Barb, Food Grade No, Thermal Protection No, Air Outlet Size 1/4 in, Hose Length 60 in, Motor HP 1/2 hp, Variable Speed Yes, Includes Discharge Hose Yes, Noise Level 78 db, Max. Viscosity 300 cps, Duty Cycle Continuous, Includes Suction Tube Yes, Includes Bung Adapter No, Includes Nozzle No, Includes Spout No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAYNE PUMPS Wayne 1/2 HP 5 100 gph Cast Iron Vertical Float Switch AC Sump Pump (WSS30VN)
- DAYTON Stainless Steel 2 HP Centrifugal Pump 208-230/460V (2ZWU9)
- K2 PUMPS 1/2 HP Stainless Steel Pedestal Sump Pump (SPP05001K)
- HARTELL Condensate Pump, 1/25 HP, 230V, 0.84A, 125W (PABX-230)
- FINISH THOMPSON Drum Pump, 212 Deg F, Totes, SS (EFS-48)
- FINISH THOMPSON Drum Pump, 1/2HP, Suction Tube 40 L, 22 GPM (DPFM007)
- FINISH THOMPSON Drum Pump, 150 Deg F, Super Totes, PP, DEF (EFP-54)
- FINISH THOMPSON Drum Pump, 1/2HP, Suction Tube 48 L, 22GPM (DPFM008)
- FINISH THOMPSON Drum Pump, 1/2 HP, 3/4 In Outlet, 47In OAL (EFP-40 & S4 DEF Kit)
- FINISH THOMPSON Drum Pump, 1/2 HP, 3/4 In Outlet, 47In OAL (EFP-40 & S4 Kit)
- GROZ Pump, Vrticl Lift, Hand Oprated, 15-55 gal. (44132)
- Finish Thompson Hand Drum Pumps