Shop All Electric Drum Pumps
Finish Thompson
Drum Pump, 115VAC, 4/5 HP, 60 Hz
Mfr # PFP-48 & M3V Kit
Zoro # G3110965
original price:
$938.99
5% off
new price: $891.99
/ea
Free Shipping & Returns
$891.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Corrosive Chemicals Transfer
- Housing Material Polypropylene
- Includes Clamp, Hose, Motor, Pump
- Inlet Size 2"
- Motor Type Universal AC
Product Information
- Brand Finish Thompson
- MFR # PFP-48 & M3V Kit
- Zoro # G3110965
- Country of Origin United States
- Category Electric Drum Pumps
Dimensions
Inlet Size | 2" |
Outlet Size | 1" barb |
Suction Tube Outlet O.D. Size | 2" |
Suction Tube Length | 48 in |
Height | 48" |
Manufacturers Warranty Length | 1 yr. |
Adapter Dia. | 2" |
Discharge Tube Length | 5 ft. |
Discharge Tube Outlet OD Size | 1-5/16" |
Discharge Tube Outlet ID Size | 1" |
Overall Length | 60 in |
Bung Connection Dia. | 2 in |
Hose Inside Dia. | 1 in |
For Container Size | 275 gal |
Hose Outside Dia. | 1 3/8 in |
Cord Length | 12 ft |
Height Above Container | 15 3/8 in |
Hose Length | 60 in |
Description
Electric Operated Drum Pump, Hose Inside Dia. 1 in, Max. Head Pressure 35 psi, Max. Outlet Pressure 35 psi, For Use With Corrosive Chemicals Transfer, Rated Voltage 115V AC, Plug Type NEMA 5-15, Suction Tube OD 2 in, Hose Length 60 in, Suction Tube Length 48 in, Cord Length 12 ft, Includes Bung Adapter No, Runs Dry No, Thermal Protection No, Frequency (Hz) 60 Hz, Power Source Electric, Variable Speed Yes, Includes Discharge Hose Yes, Self-Priming Yes
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASPEN Mini Lime Univolt Pump No Duct (83869)
- KASCO Pond Decorative Fountain System, 28 In. W (4400HJF100)
- PALMETTO PACKING Shaft Seal, Axial Lip, 1/4 In, PK6 (Chekseals 981)
- K-TOOL INTERNATIONAL Hand Rotary Style Barrel Pump, 72200 (KTI72200)
- FINISH THOMPSON 1/3 HP 115 VAC 60 Hz Drum Pump (EFP-40 & S1 Kit)
- FINISH THOMPSON Drum Pump, 115VAC, 1/4 HP, 60 Hz (DTTS013)
- FINISH THOMPSON Drum Pump, 115VAC, 1/4 HP, 60 Hz (DTTS018)
- FINISH THOMPSON Drum Pump, 115VAC, 4/5 HP, 60 Hz (PFP-40 & M3V Kit)
- FINISH THOMPSON Drum Pump, 115VAC, 4/5 HP, 60 Hz (PFS-40 & M3V Kit)
- FINISH THOMPSON Drum Pump, 115VAC, 1 HP, 60 Hz (HVDP & M58H)
- ACTION PUMP Action Pump Battery Powered Auger Pump for 5 Gallon Pails of Kerosene (8008K)
- Finish Thompson Electric Drum Pumps