Shop All Electric Drum Pumps
Finish Thompson
Drum Pump, 115VAC, 1/3 HP, 60 Hz
Mfr # EFP-40 & S1 DEF Kit
Zoro # G0763691
product price: $737.99
/ea
Free Shipping & Returns
$737.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Diesel Exhaust Fluid and Other Compatible Chemicals
- Housing Material Polypropylene
- Includes Clamp, Hose, Motor, Pump, S.S Automatic Nozzle, Sealed Adapter
- Inlet Size 1-1/4"
- Motor Type Universal AC
Product Information
- Brand Finish Thompson
- MFR # EFP-40 & S1 DEF Kit
- Zoro # G0763691
- Country of Origin United States
- Category Electric Drum Pumps
Dimensions
Inlet Size | 1-1/4" |
Outlet Size | 3/4" Barb |
Manufacturers Warranty Length | 1 yr. |
Suction Tube Outlet O.D. Size | 1-1/4" |
Discharge Tube Outlet OD Size | 1-1/8" |
Discharge Tube Outlet ID Size | 3/4" |
Overall Length | 49 in |
Adapter Dia. | 2" |
Suction Tube Length | 40 in |
Height | 40" |
Discharge Tube Length | 8 ft. |
Cord Length | 12 ft |
Bung Connection Dia. | 2 in |
Hose Length | 96 in |
For Container Size | 55 gal |
Hose Outside Dia. | 1 in |
Height Above Container | 8 5/8 in |
Hose Inside Dia. | 3/4 in |
Description
Electric Operated Drum Pump, Hose Inside Dia. 3/4 in, Max. Head Pressure 8 psi, Max. Outlet Pressure 8 psi, For Use With Diesel Exhaust Fluid and Other Compatible Chemicals, Rated Voltage 115V AC, Plug Type NEMA 5-15, Pump Connection ID 1 1/4 in, Suction Tube OD 1 1/4 in, Hose Length 96 in, Suction Tube Length 40 in, Cord Length 12 ft, Includes Bung Adapter Yes, Runs Dry No, Nozzle Operation Automatic, Thermal Protection No, Frequency (Hz) 60 Hz, Power Source Electric, Variable Speed Yes
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pump Ejector Body Kit (PP22183AF0306G)
- PIUSI USA Piusibox Pro, 12V DC, 12 gpm, Manual Nozzle, 24V, 12 Max. Flow Rate , 620W HP, Cast iron (F0023101B)
- FLOJET High Capacity Pump (08600044A)
- FINISH THOMPSON Drum Pump Tube, Suction Tube 40 L (DTTS008)
- FINISH THOMPSON Drum Pump, 115VAC, 4/5 HP, 60 Hz (PFM-48 & M3V Kit)
- FINISH THOMPSON Drum Pump, 115VAC, 1 HP, 60 Hz (HVDP & M58H)
- FINISH THOMPSON Drum Pump, 115VAC, 1/4 HP, 60 Hz (DTTS018)
- FINISH THOMPSON Drum Pump, 115VAC, 1/3 HP, 60 Hz (EFV-40 & S1 Kit)
- FINISH THOMPSON Electric Drum Pump, 115VAC, 40 gpm, 1 HP (PFV-40 W/M3T)
- FINISH THOMPSON Drum Pump, 115VAC, 1/2 HP, 60 Hz (PFP-EO-40)
- FLUX Drum Pump, Stainless Steel, 39" Long, Motor, 120V, 60Hz, 1ph, 500 Watts Power. For food service. (24-ZORO0201)
- Finish Thompson Electric Drum Pumps