Shop All Fuel Transfer Accessories
Finish Thompson
Drum Adaptor, Stainless Steal, 2In NPT, Adapter Dia.: 2"
Mfr # M100094
Zoro # G4639205
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Adapter Dia. 2"
- Adapter Material 304 Stainless Steel
- Wetted Materials Stainless Steel
- Diameter 2"
Product Information
- Brand Finish Thompson
- MFR # M100094
- Zoro # G4639205
- Country of Origin United States
- Category Fuel Transfer Accessories
Dimensions
Adapter Dia. | 2" |
Diameter | 2" |
Details
Item | Drum Adaptor, Stainless Steal, 2In NPT |
Material | Stainless Steel |
Adapter Material | 304 Stainless Steel |
Wetted Materials | Stainless Steel |
Description
Drum Adaptor, Stainless Steal, 2In NPT, Adapter Material 304 Stainless Steel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAYNE Float Sump Pump (60110-WYN1)
- GOULDS WATER TECHNOLOGY Self Priming Centrifugal Pump, 1 1/2 hp, 208 to 240/480V AC, 3 Phase (GT153)
- DAYTON Hand Drum Pump, Rotary, Cast Iron (7P071)
- DANNER 4800 Hy-Drive Pump. Oil Free/Fish Safe. For use in Freshwater 20' Cord (2570)
- FINISH THOMPSON Drum Adaptor, Stainless Steal, 2In NPT (M100092)
- FINISH THOMPSON Drum Pump Tube, Suction Tube 40 L (DPFS006)
- FINISH THOMPSON Drum Pump Motor, Air Enclosure, 1/2 HP (S4-AIR)
- FINISH THOMPSON Drum Pump Tube, Suction Tube 40 L (DTTS008)
- FINISH THOMPSON Bung Adaptor, Galvanized Steel, 2In Dia (M100088)
- FINISH THOMPSON Drum Pump Motor, ODP Enclosure, 4/5 HP (M3V-115v)
- GPI Modular Filter Kit, Inlet 3/4" NPT (129500-01)
- Finish Thompson Fuel Transfer Accessories