Shop All Fuel Transfer Accessories
Finish Thompson
Cordless Drum Pump Motor, 12V
Mfr # S6
Zoro # G6499202
Free Shipping & Returns
$475.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With DEFP002, DEFP006, DEFS001, DEFS002, DEFS003, DEFV001, DEFV002, DEFV003, FTI EF Series Pumps, Mfr No. DEFP001
- Voltage 12V
- Motor Type DC Rechargeable Motor
- HP 1/8
- Enclosure Splashproof
Product Information
- Brand Finish Thompson
- MFR # S6
- Zoro # G6499202
- Country of Origin United States
- Category Fuel Transfer Accessories
Dimensions
Length Less Shaft | 5-3/8" |
Details
Item | Electric Drum Pump Motor |
For Use With | DEFP002, DEFP006, DEFS001, DEFS002, DEFS003, DEFV001, DEFV002, DEFV003, FTI EF Series Pumps, Mfr No. DEFP001 |
Voltage | 12V |
Motor Type | DC Rechargeable Motor |
HP | 1/8 |
Enclosure | Splashproof |
Housing Material | Nylon |
Includes | Cordless Motor and Battery Pack |
Agency Compliance | CE |
Motor RPM | 8000 to 12,000 |
Thermal Protection | Yes |
Duty | Continuous |
Duty Cycle | Continuous |
Motor HP | 1/8 hp |
Full Load Amps | 10.8 A |
Power Source | Electric |
Variable Speed | Yes |
Noise Level | 64 db |
Series | EF |
Rated Voltage | 12V DC |
Explosion Proof | No |
Motor Enclosure | Splashproof |
Input Watts | 150 W |
Description
Electric Drum Pump Motor, Pump Package Type Drum Pump Motor, Power Source Electric, Motor Type DC Rechargeable Motor, Motor HP 1/8 hp, Motor Enclosure Splashproof, Explosion Proof No, Rated Voltage 12V DC, Full Load Amps 10.8 A, Thermal Protection Yes, Variable Speed Yes, Housing Material Nylon, Duty Cycle Continuous, Noise Level 64 db, Motor RPM 8000 to 12,000, Includes Cordless Motor and Battery Pack
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IPOWER Simple Deluxe Water Pump 200GPH (LGPUMP200G)
- WHALE MARINE Gulper 320 High Capacity Waste/Bilge Pump 12V (BP2052)
- DAYTON Self Priming Centrifugal Pump, 1 hp, 208 to 230/460V AC, 3 Phase, 90 ft Max Head (4UA66)
- ZOELLER Utility Transfer Pump, 1/2 HP, 1 Ph, 115V (314-0002)
- FINISH THOMPSON Drum Pump Tube, Suction Tube 40 L (DPFV012)
- FINISH THOMPSON Drum Pump Motor, Splashproof Encl, 1/3 HP (S1-115v)
- FINISH THOMPSON Bung Adaptor, Galvanized Steel, 2In Dia (M100088)
- FINISH THOMPSON Drum Pump Motor, ODP Enclosure, 4/5 HP (M3V-115v)
- FINISH THOMPSON Drum Pump Motor, Air Enclosure, 1/2 HP (S4-AIR)
- FINISH THOMPSON Drum Pump Tube, Suction Tube 40 L (DPFP006)
- IFM Sensing Probe, 27 In (E43205)
- Finish Thompson Fuel Transfer Accessories