Shop All Hand Drum Pumps
Finish Thompson
Air Operated Drum Pump
Mfr # HVDP & M66
Zoro # G0463876
product price: $4,915.99
/ea
Free Shipping & Returns
$4,915.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Suction Tube Length 40 in
- Action Type Piston
- For Media Type Acetic Acid, Ammonia, Antifreeze, Automatic Transmission Fluid, Biodiesel, Brake Fluid, Calcium Chloride, Citric Acid, Cyclohexane, Diesel Fuel, E85, Ethylene Glycol, Formaldehyde, Gasoline, Glycerin, Heptane, Hexane, Hydraulic Oil, Hydrazine, Isopropanol, Kerosene, Lithium Grease, Methanol, Naphtha, Paint, Paint Thinner, Potassium Hydroxide (50%), Sodium Bicarbonate, Sodium Bisulfate, Sodium Bisulfite, Sodium Hydroxide, Stoddard Solvent, Trichlorethylene, Turpentine, Water, Windshield Washer Fluid
- For Container Size 55 gal
- Max. Flow Rate 7 gpm
Product Information
- Brand Finish Thompson
- MFR # HVDP & M66
- Zoro # G0463876
- Country of Origin United States
- Category Hand Drum Pumps
Dimensions
Suction Tube Length | 40 in |
For Container Size | 55 gal |
Air Inlet Size | 1/4 in MNPT |
Outlet Size | 1-1/2" Tri-Clamp |
Overall Length | 57 7/8 in |
Discharge Tube Outlet ID Size | 1-1/2" |
Suction Tube Outlet O.D. Size | 2" |
Inlet Size | 2" |
Manufacturers Warranty Length | 1 yr. |
Air Outlet Size | 1/4 in |
Description
Air Operated Drum Pump, Max. Air Pressure 100 psi, Suction Tube Material 316 Stainless Steel, Self-Priming Yes, Overall Length 57 7/8 in, Explosion Proof Yes, Discharge Connection Type Tri-Clamp, Food Grade No, Thermal Protection No, Air Outlet Size 1/4 in, Motor HP 1 1/2 hp, Variable Speed Yes, Includes Discharge Hose No, Noise Level 90 db, Max. Viscosity 100,000 cps, Duty Cycle Continuous, Includes Suction Tube Yes, Includes Bung Adapter No, Includes Nozzle No, Includes Spout No, Runs Dry No
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FILL-RITE Fuel Transfer Pump, 115V AC and 230V AC, 35 gpm Max. Flow Rate , 3/4 HP, Cast Iron (FR319VB)
- FLUID-O-TECH Pump, 1/2" NPTF, 201 Max. GPH, SS, Bypass (PA 611)
- ATLANTIC DIFFUSERS Diffuser, Fine Bubble Tube, 2-5/8 x 12 In (AB-70008)
- ZOELLER 1/2 HP 2" Auto Explosion Proof Sewage Pump 115V Vertical (MX292)
- FINISH THOMPSON Drum Pump, 3/4 HP, Suction Tube 40 L, 7 GPM (DTTS016)
- FINISH THOMPSON Drum Pump, 1/2HP, Suction Tube 48 L, 22GPM (DPFM008)
- FINISH THOMPSON Drum Pump, 1/2 HP, 3/4 In Outlet, 47In OAL (EFV-40 & S4 Kit)
- FINISH THOMPSON Drum Pump, 1/2HP, Suction Tube 40 L, 22 GPM (DPFP024)
- FINISH THOMPSON Drum Pump, 1/2HP, Suction Tube 40 L, 22 GPM (DPFS025)
- FINISH THOMPSON Drum Pump, 1/2HP, Suction Tube 48 L, 22 GPM (DPFP027)
- DAYTON Stub Pump, Air Operated, 3/4 In FNPT (33NT24)
- Finish Thompson Hand Drum Pumps