Shop All Magnetic Drive Pumps
Finish Thompson
2 HP PVDF Magnetic Drive Pump 208-230/460V 2" FNPT
Mfr # DB11V-T-M215
Zoro # G3297393
product price: $3,344.99
/ea
Free Shipping & Returns
$3,344.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 2 hp
- Voltage 208-230/460
- Inlet 2 in FNPT
- Outlet 1-1/2 in MNPT
- Max. Head 73 ft
Product Information
- Brand Finish Thompson
- MFR # DB11V-T-M215
- Zoro # G3297393
- Country of Origin United States
- Category Magnetic Drive Pumps
Dimensions
Length | 20 1/2 in |
Width | 9 45/64 in |
Height | 10 51/64 in |
Overall Width | 9.7 in |
Overall Height | 10.8 in |
Discharge Pipe Size | 1 1/2 in |
Overall Length | 20.5 in |
Intake Pipe Size | 2 in |
Manufacturers Warranty Length | 5 yr |
Description
Magnetic Drive Pump, Chemical Compatibility Deionized Water, Discharge Pipe Size 1 1/2 in, Discharge Pipe Type MNPT, Feet of Head (Maximum) 74 ft, Flow Rate @ 3 ft of Head (Maximum) 115 gpm, Flow Rate @ 6 ft of Head (Maximum) 115 gpm, Flow Rate @ 9 ft of Head (Maximum) 115 gpm, Flow Rate @ 15 ft of Head (Maximum) 115 gpm, Flow Rate @ 24 ft of Head (Maximum) 115 gpm, Flow Rate @ 50 ft of Head (Maximum) 93 gpm, Horsepower (Maximum) 2 hp, Intake Pipe Size 2 in, Intake Pipe Type FNPT
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pump Repair Kit, For 2ZWR5A, 2ZWR6A (21TG50)
- HEDLAND Flowmeter, GPM/LPM 1.0 - 16 / 5-60 (H625-016)
- BREEZE V-Band 4.81" dia., 0.875" SS Band, PK5 (VT10481)
- DAYTON Retainer (PPM32N007G)
- FINISH THOMPSON 10 HP PVDF Magnetic Drive Pump 208-230/460V 2" FNPT (DB22V-3-T-21-M239)
- FINISH THOMPSON 3/4 HP PP Magnetic Drive Pump 208-230/460V 1" FNPT (DB9P-M205)
- FINISH THOMPSON 3/4 HP PVDF Magnetic Drive Pump 115/208-230V 1-1/2" FNPT (DB8V-T-M204)
- FINISH THOMPSON 1/2 HP Polypropylene Magnetic Drive Pump 230V 1" FNPT (DB5.5P-E-M617)
- FINISH THOMPSON 1/3 HP PP Magnetic Drive Pump 115/208-230V 1" FNPT (DB6P-M224)
- FINISH THOMPSON 1/8 HP PVDF Magnetic Drive Pump 115V 1" FNPT (DB3V-T-M612)
- FINISH THOMPSON 3/4 HP PP Magnetic Drive Pump 208-230/460V 1-1/2" FNPT (DB8P-M205)
- Finish Thompson Magnetic Drive Pumps