Shop All Magnetic Drive Pumps
Finish Thompson
1/8 HP PVDF Magnetic Drive Pump 115V 1" FNPT
Mfr # DB3V-T-M612
Zoro # G2080897
product price: $597.99
/ea
Free Shipping & Returns
$597.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/8 hp
- Voltage 115
- Inlet 1 in FNPT
- Outlet 1/2 in MNPT
- Max. Head 21 ft
Product Information
- Brand Finish Thompson
- MFR # DB3V-T-M612
- Zoro # G2080897
- Country of Origin United States
- Category Magnetic Drive Pumps
Dimensions
Length | 11 3/4 in |
Width | 6 3/16 in |
Height | 6 in |
Manufacturers Warranty Length | 5 yr |
Intake Pipe Size | 1 in |
Overall Height | 6 in |
Discharge Pipe Size | 1/2 in |
Overall Width | 6.2 in |
Overall Length | 11.8 in |
Description
Magnetic Drive Pump, Chemical Compatibility Deionized Water, Discharge Pipe Size 1/2 in, Discharge Pipe Type MNPT, Feet of Head (Maximum) 20.4 ft, Flow Rate @ 3 ft of Head (Maximum) 15 gpm, Flow Rate @ 6 ft of Head (Maximum) 14 gpm, Flow Rate @ 9 ft of Head (Maximum) 12.5 gpm, Flow Rate @ 15 ft of Head (Maximum) 8.5 gpm, Flow Rate @ 24 ft of Head (Maximum) Not Applicable, Flow Rate @ 50 ft of Head (Maximum) Not Applicable, Horsepower (Maximum) 1/8 hp, Intake Pipe Size 1 in, Intake Pipe Type FNPT
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRINGER PARTS Mechanical Seal; Replaces ROPER PUMP CO. G4-397 (G4-397SP)
- GOULDS WATER TECHNOLOGY Mechanical Seal Assembly Viton (10K64)
- FILL-RITE 120VAC 8 GPM, 1" BSPP Inlet (DF120DAN520)
- FILL-RITE Electric Operated Drum Pump, 12VDC, 8 GPM, 1/4 HP, 3/4" Inlet (DF012CMN520)
- FINISH THOMPSON 1/2 HP PVDF Magnetic Drive Pump 115V 1" FNPT (DB5.5V-T-M622)
- FINISH THOMPSON 1/2 HP Polypropylene Magnetic Drive Pump 115V 1" FNPT (DB5.5P-E-M622)
- FINISH THOMPSON 1 HP PP Magnetic Drive Pump 115/208-230V 1" FNPT (SP10P-3-M218)
- FINISH THOMPSON 1/2 HP Polypropylene Magnetic Drive Pump 115V 1" FNPT (DB5.5P-M622)
- FINISH THOMPSON 1/8 HP Polypropylene Magnetic Drive Pump 115V 1" FNPT (DB3P-M612)
- FINISH THOMPSON 1/3 HP PP Magnetic Drive Pump 208-230/460V 1" FNPT (DB6P-M225)
- FINISH THOMPSON 1/2 HP PVDF Magnetic Drive Pump 115/208-230V 1" FNPT (DB6V-T-M226)
- Finish Thompson Magnetic Drive Pumps