Shop All Magnetic Drive Pumps
Finish Thompson
1/2 HP PP Magnetic Drive Pump 115/208-230V 1" FNPT
Mfr # DB6HP-M226
Zoro # G3229764
original price:
$1,055.03
9% off
Free Shipping & Returns
$958.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/2 hp
- Voltage 115/208-230
- Inlet 1 in FNPT
- Outlet 1 in MNPT
- Max. Head 53 ft
Product Information
- Brand Finish Thompson
- MFR # DB6HP-M226
- Zoro # G3229764
- Country of Origin United States
- Category Magnetic Drive Pumps
Dimensions
Length | 17 13/32 in |
Width | 7 1/2 in |
Height | 8 19/64 in |
Overall Height | 8.3 in |
Manufacturers Warranty Length | 5 yr |
Discharge Pipe Size | 1 in |
Overall Length | 17.4 in |
Intake Pipe Size | 1 in |
Overall Width | 7.5 in |
Description
Magnetic Drive Pump, Chemical Compatibility Deionized Water, Discharge Pipe Size 1 in, Discharge Pipe Type MNPT, Feet of Head (Maximum) 54 ft, Flow Rate @ 3 ft of Head (Maximum) 42 gpm, Flow Rate @ 6 ft of Head (Maximum) 42 gpm, Flow Rate @ 9 ft of Head (Maximum) 41 gpm, Flow Rate @ 15 ft of Head (Maximum) 38 gpm, Flow Rate @ 24 ft of Head (Maximum) 33 gpm, Flow Rate @ 50 ft of Head (Maximum) 13 gpm, Horsepower (Maximum) 1/2 hp, Intake Pipe Size 1 in, Intake Pipe Type FNPT
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Watts 3501-1008 AquaLock Male Threaded Adapter - 1/2" CTS x 1/2" NPT, Each (3501-1008)
- LITTLE GIANT PUMP Control Box, 1HP, 230V, 1Phase (2801084915)
- FLINT & WALLING Booster Cartridge, 14 Stages, Cast Iron (134998)
- SUPERIOR PUMP SUPERIOR PUMP 92571 Sump Pump, 120 V, 7.5 A, 2 in Outlet, 75 gpm (92571)
- FINISH THOMPSON 1/2 HP Polypropylene Magnetic Drive Pump 115V 1" FNPT (DB5.5P-M622)
- FINISH THOMPSON 1/4 HP PVDF Magnetic Drive Pump 115V 1" FNPT (DB5V-T-M613)
- FINISH THOMPSON 3/4 HP PP Magnetic Drive Pump 115/208-230V 1" FNPT (DB9P-M204)
- FINISH THOMPSON 1/2 HP PP Magnetic Drive Pump 115/208-230V 1-1/2" FNPT (DB7P-M226)
- FINISH THOMPSON 1 HP PP Magnetic Drive Pump 208-230/460V 1" FNPT (SP10P-3-M219)
- FINISH THOMPSON 1 HP PP Magnetic Drive Pump 208-230/460V 1-1/2" FNPT (DB10P-M219)
- FINISH THOMPSON 10 HP PP Magnetic Drive Pump 208-230/460V 2" FNPT (DB22P-3-21-M239)
- Finish Thompson Magnetic Drive Pumps