Shop All Magnetic Drive Pumps
Finish Thompson
10 HP PP Magnetic Drive Pump 208-230/460V 2" FNPT
Mfr # DB22P-3-21-M239
Zoro # G9818505
product price: $5,371.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$5,371.99
Free 30-Day Returns
Key Features
- HP 10 hp
- Voltage 208-230/460
- Inlet 2 in FNPT
- Outlet 2 in MNPT
- Max. Head 158 ft
Product Information
- Brand Finish Thompson
- MFR # DB22P-3-21-M239
- Zoro # G9818505
- Country of Origin United States
- Category Magnetic Drive Pumps
Dimensions
Length | 28 1/2 in |
Width | 14 1/4 in |
Height | 13 13/32 in |
Overall Height | 13.4 in |
Discharge Pipe Size | 2 in |
Overall Width | 14.3 in |
Overall Length | 28.5 in |
Manufacturers Warranty Length | 5 yr |
Intake Pipe Size | 2 in |
Description
Magnetic Drive Pump, Chemical Compatibility Deionized Water, Discharge Pipe Size 2 in, Discharge Pipe Type MNPT, Feet of Head (Maximum) 201 ft, Flow Rate @ 3 ft of Head (Maximum) 202 gpm, Flow Rate @ 6 ft of Head (Maximum) 202 gpm, Flow Rate @ 9 ft of Head (Maximum) 202 gpm, Flow Rate @ 15 ft of Head (Maximum) 202 gpm, Flow Rate @ 24 ft of Head (Maximum) 202 gpm, Flow Rate @ 50 ft of Head (Maximum) 202 gpm, Horsepower (Maximum) 10 hp, Intake Pipe Size 2 in, Intake Pipe Type FNPT
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODFORD MANUFACTURING Repair Kit (RK-Y34)
- DAYTON Stainless Steel 3/4 HP Centrifugal Pump 208-230/460V (2ZWU3)
- RIDGID Bolt Cutter Head Assembly, For S36 (18383)
- PHCC PRO SERIES Pump, Battery Backup (PHCC-1000)
- FINISH THOMPSON 1/4 HP Polypropylene Magnetic Drive Pump 115V 1" FNPT (DB4P-M613)
- FINISH THOMPSON 3/4 HP PVDF Magnetic Drive Pump 115/208-230V 1-1/2" FNPT (DB8V-T-M204)
- FINISH THOMPSON 3/4 HP PVDF Magnetic Drive Pump 115/208-230V 1-1/2" FNPT (DB7V-T-M204)
- FINISH THOMPSON 1/4 HP PVDF Magnetic Drive Pump 115V 1" FNPT (DB4V-T-M613)
- FINISH THOMPSON 1/4 HP Polypropylene Magnetic Drive Pump 115V 1" FNPT (DB5P-M613)
- FINISH THOMPSON 1 HP PP Magnetic Drive Pump 208-230/460V 1-1/2" FNPT (DB10P-M219)
- LITTLE GIANT PUMP 1/20 HP Polypropylene Centrifugal Pump 230V 3/4" FNPT (581614)
- Finish Thompson Magnetic Drive Pumps