Shop All Dishwashing Detergents
Finish
Powerball Dishwasher Tabs, Fresh Scent, PK376
Mfr # 51700-97330
Zoro # G605347354
original price:
$108.71
10% off
new price: $97.39
/pk 4, $24.35/ea
Free Shipping & Returns
$97.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Sodium Carbonate, Sodium Bicarbonate, Sodium Percarbonate
- Washing Type Machine Wash
- Cleaner Form Pacs
- Cleaner Container Type Tablet
- Fragrance Fresh
Product Information
- Brand Finish
- MFR # 51700-97330
- Zoro # G605347354
- UPC # 10051700973306
- Country of Origin Poland
- Category Dishwashing Detergents
Dimensions
Cleaner Container Size | 0.63 oz |
Container Size | 94 ct |
Details
Description
Dishwasher Detergent, Washing Type Machine Wash, Container Type Box, Container Size 94 ct, Ready to Use/Concentrated Ready to Use, Fragrance Fresh, Product Series Finish Powerball(R), Cleaner Form Pacs, Standards California Proposition 65 Compliant, Phosphate Regulation Compliant, TSCA Compliant, VOC Compliant, Base Formula Chemical Based Solvent, Biodegradable Yes, Color Blue/Red/White, Flash Point Greater than 212 Degrees F, Phosphate Free No, Primary Chemical Sodium Carbonate
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Maintenance kit, 30 gal. Units (NMK30)
- ARMALY Heavy Duty Utility Sponge For Commercial 6-1/4 in. L 1 pc (00009)
- MALISH Fiberglass Handle, Yellow, Fiberglass (50460)
- ABSORBENT SPECIALTY PRODUCTS Stall Dry Absorbent & Deodorizer (W135)
- FINISH Jet-Dry Rinse Agent, 16 oz Bottle, PK6 (51700-78826)
- FINISH Dish Detergent, Gelpacs, Orange, 34.8 oz., Multi, PK 54 (RAC81181)
- FINISH Dishwasher Cleaner, Bottle, Liquid, PK6 (RAC95315)
- FINISH Powerball Dishwasher Tabs, Fresh Scent, PK94 (51700-97330)
- FINISH Dish Detergent Gelpacs, Orange Scent, PK32 (51700-81053)
- FINISH Dish Detergent Gelpacs, Orange Scent, PK216 (51700-81181)
- ZEP ProVisions Pot-Pan, Dish Detergent, 5 gal. (262035)
- Finish Dishwashing Detergents