Shop All Dishwashing Detergents
This Product is Discontinued
Finish
Dishwashing Detergent, 20 Tabs, Fresh, PK8 (Discontinued)
Mfr # 51700-20621
Zoro # G4528772
This Product is Discontinued
Key Features
- Cleaner Chemical Product Grouping Dishwashing Detergents and Rinses
- Washing Type Machine Wash
- Cleaner Form Pacs
- Cleaner Container Type Box
- Fragrance Fresh
Product Information
- Brand Finish
- MFR # 51700-20621
- Zoro # G4528772
- Country of Origin United States
- Category Dishwashing Detergents
Dimensions
Cleaner Container Size | 14.4 oz |
Size | 14.4 oz. |
Container Size | 20 ct |
Description
Dishwasher Detergent, Washing Type Machine Wash, Container Type Box, Container Size 20 ct, Ready to Use/Concentrated Ready to Use, Fragrance Fresh, Product Series Finish Powerball(R), Cleaner Form Pacs, Standards Phosphate Regulation Compliant, California Proposition 65 Compliant, VOC Compliant, TSCA Compliant, Biodegradable Yes, Color Blue/Red/White, Flash Point Greater Than 212 Degrees F, Primary Chemical None, Properties Biodegradable, No Rinse Required, Recommended Dilution Ready to Use
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.