Shop All Dishwashing Detergents
Finish
Dishwasher Cleaner, Fresh, 8.45 oz Bottle, PK6
Mfr # 51700-95315
Zoro # G4181941
product price: $31.95
/ea
$31.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Citric Acid
- Cleaner Form Liquid
- Cleaner Container Type Bottle
- Fragrance Fresh
- Primary Chemical Citric Acid
Product Information
- Brand Finish
- MFR # 51700-95315
- Zoro # G4181941
- UPC # 10051700953155
- Country of Origin Poland
- Category Dishwashing Detergents
Dimensions
Cleaner Container Size | 8.45 oz |
Size | 8.45 oz. |
Details
Cleaner Chemical Product Grouping | Citric Acid |
Item - Dishwashing | Cleaners & Detergents |
Cleaner Form | Liquid |
Cleaner Container Type | Bottle |
Fragrance | Fresh |
Primary Chemical | Citric Acid |
Chemicals For Use On | Grease; Limescale; Mineral Build-up |
Form | Liquid |
Item | Dishwasher Cleaner |
Container Type | Bottle |
RTU Yield per Container | 8.45 oz |
Standards | Compliant with California Proposition 65, Compliant with The Voc (Volatile Organic Compound) Limits, Including California, Compliant with All of The Various State Phosphate Regulations |
Contains | Citric Acid |
Net Weight | 4.26 lb |
For Use On | Automatic Dishwashing Machines |
Effective to Remove | Grease; Limescale; Mineral Build-up |
Application | Automatic Dishwasher Cleaning |
Description
Dishwasher Cleaner, Container Type Bottle, Fragrance Fresh, Standards Compliant with California Proposition 65, Compliant with The Voc Volatile Organic Compound Limits, Including California, Compliant with All of The Various State Phosphate Regulations
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTHSHORE 9x13" (1953)
- SPILFYTER Absorbent Roll, 24 gal, 3 ft x 100 ft, Universal, Gray, Polypropylene (TR-90)
- UNGER HydroPower OnOff Valve Black (18482B)
- HONEYWELL HOME Air Purifier, 32VAC, 50/60Hz, Odor Absorber (UV2400U5000)
- FINISH Powerball Fresh Scent Pods Dishwasher Detergent 7.3 oz, 18PK (5170099666)
- FINISH Powerball Dishwasher Tabs, Fresh Scent, PK94 (51700-97330)
- FINISH Dish Detergent, Gelpacs, Orange, 34.8 oz., Multi, PK 54 (RAC81181)
- FINISH Jet-Dry Rinse Agent, 16 oz Bottle, PK6 (51700-78826)
- FINISH Dish Detergent Gelpacs, Orange Scent, PK256 (51700-81053)
- FINISH Dishwasher Cleaner, Bottle, Liquid, PK6 (RAC95315)
- DAWN Dish Pretreater, 32 Oz, PK6 (56037)
- Finish Dishwashing Detergents