Shop All Sandpaper Sheets
Finish 1St
Sanding Sheet, 9 x 5 1/2 In., 2500 G, PK25
Mfr # 11189035
Zoro # G5118181
original price:
$15.19
6% off
new price: $14.15
/pk 25, $0.57/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Material Paper
- Width 5-1/2"
- Length 9"
- Grade Mirror Fine
- Series G2
Product Information
- Brand Finish 1St
- MFR # 11189035
- Zoro # G5118181
- UPC # 82354026608
- Country of Origin Korea, Republic of
- Category Sandpaper Sheets
Dimensions
Width | 5-1/2" |
Length | 9" |
Overall Width | 5 1/2 in |
Overall Length | 9 in |
Details
Item | Waterproof Sheet |
Grit | 2500 |
Backing Material | Paper |
Grade | Mirror Fine |
Series | G2 |
Backing Weight | C |
Abrasive Material | Silicon Carbide |
Color | Gray |
Resistance Properties | Water |
Description
Sanding Sheet, Abrasive Material Silicon Carbide, Backing Material Paper, Backing Weight C, Grit 2500, Series G2, Overall Length 9 in, Overall Width 5 1/2 in, Resistance Properties Water, Color Gray, Grade Ultra Fine, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbide Bur, Radius End, 1/4 In, 1/4 Shank (310-002705)
- 3M CUBITRON Sanding Belt, Coated, 3 in W, 132 in L, 36 Grit, Extra Coarse, Ceramic, 984F, Maroon (7100010397)
- UNITED ABRASIVES/SAIT SAIT 23101 A60S General Purpose Cut-Off Wheels (Type 1/Type 41 Flat) 4 1/2" x .045" x 7/8" (23101)
- OREGON Non-Threaded Sharpening Stones, 4.5mm, 3 (32628)
- FINISH 1ST Sanding Sheet, 9 x 5 1/2 In., 1000 G, PK25 (11055035)
- FINISH 1ST Sanding Sheet, 9 x 5 1/2 In., 1500 G, PK25 (11057035)
- FINISH 1ST Sanding Sheet, 9 x 5 1/2 In., 2000 G, PK25 (11058035)
- FINISH 1ST Sanding Sheet, 9 x 5 1/2 In., 1200 G, PK25 (11056035)
- FINISH 1ST Sanding Sheet, 11 x 9 In.600 G, PK25 (11043035)
- FINISH 1ST Finishing Block Refills, G2, 80 Grit, PK15 (12181035)
- DIABLO Triangle Detail Sanding Sheet Asso, PK10 (DETTRIVGPP10G)
- Finish 1St Sandpaper Sheets