Shop All Abrasive Rolls
Finish 1St
PSA Abrasive Roll, 60 ft., 320 G
Mfr # 8518035
Zoro # G5118574
product price: $25.49
/ea
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2 3/4 in
- Abrasive Material Aluminum Oxide
- Backing Material PSA
- Length 20 yd
- Grade Very Fine
Product Information
- Brand Finish 1St
- MFR # 8518035
- Zoro # G5118574
- UPC # 82354026578
- Country of Origin Canada
- Category Abrasive Rolls
Dimensions
Width | 2 3/4 in |
Length | 20 yd |
Overall Length | 60 ft |
Overall Width | 2 3/4 in |
Details
Grit | 320 |
Abrasive Material | Aluminum Oxide |
Backing Material | PSA |
Grade | Very Fine |
Abrasive Type | Coated |
Backing Weight | C |
Item | Sandpaper Roll |
Color | Gold |
Attachment Type | PSA |
Description
Sandpaper Roll, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Attachment Type PSA, Backing Material PSA, Backing Weight C, Color Gold, Grade Very Fine, Grit 320, Overall Length 60 ft, Overall Width 2 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 3/8" POLICAP® Expanding Head - 1/8" Shank - Shape C (42013)
- X1 TOOLS 1000 Grit Premium Wet & Dry Sandpaper 4-1/2 in. x 5-1/2 in. Sheet 12 Sheets by X1 Abrasives (X1E-CON-SAN-WDP-P1000-QSx12)
- WEILER Twist Wire Wheel Wire Brush, Threaded Arbor (96274)
- ROBERT LARSON 6000 Grit Water Stone (705-2010)
- FINISH 1ST PSA Abrasive Roll, 60 ft., 120 G (8519035)
- FINISH 1ST PSA Abrasive Roll, 60 ft., 400 G (8522035)
- FINISH 1ST PSA Abrasive Roll, 60 ft., 80 G (8516035)
- FINISH 1ST PSA Abrasive Roll, 60 ft., 220 G (8521035)
- FINISH 1ST PSA Abrasive Roll, 60 ft., 180 G (8517035)
- PFERD 1/2" x 2" Cartridge Roll, 1/8" AH - Full Taper, Aluminum Oxide 60 Grit (41837)
- GREY PNEUMATIC RETAINER .498 QUICK CHANGE (GPCH8001)
- Finish 1St Abrasive Rolls