Shop All Abrasive Rolls
Finish 1St
PSA Abrasive Roll, 60 ft., 220 G
Mfr # 8521035
Zoro # G5121085
$20.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2 3/4 in
- Abrasive Material Aluminum Oxide
- Backing Material PSA
- Length 20 yd
- Grade Fine
Product Information
- Brand Finish 1St
- MFR # 8521035
- Zoro # G5121085
- UPC # 82354026561
- Country of Origin Canada
- Category Abrasive Rolls
Dimensions
Width | 2 3/4 in |
Length | 20 yd |
Overall Length | 60 ft |
Overall Width | 2 3/4 in |
Details
Grit | 220 |
Abrasive Material | Aluminum Oxide |
Backing Material | PSA |
Grade | Fine |
Abrasive Type | Coated |
Backing Weight | C |
Color | Gold |
Item | Sandpaper Roll |
Attachment Type | PSA |
Description
Sandpaper Roll, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Attachment Type PSA, Backing Material PSA, Backing Weight C, Color Gold, Grade Fine, Grit 220, Overall Length 60 ft, Overall Width 2 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CS UNITEC Fleece Nonwoven Belts, Open, Medium, Red (49002)
- NORTON ABRASIVES Sanding Belt, Coated, 1/2 in W, 24 in L, P40 Grit, Extra Coarse, Aluminum Oxide, R283 Metalite (78072727568)
- 3M CUBITRON Hook-and-Loop Sanding Disc, 3 in Dia, PK50 (7100249603)
- WALTER SURFACE TECHNOLOGIES Flap Wheel, 1/4" Shaft, 2"x3/8" 40gr (15F204)
- FINISH 1ST PSA Abrasive Roll, 60 ft., 400 G (8522035)
- FINISH 1ST PSA Abrasive Roll, 60 ft., 320 G (8518035)
- FINISH 1ST PSA Abrasive Roll, 60 ft., 80 G (8516035)
- FINISH 1ST PSA Abrasive Roll, 60 ft., 120 G (8519035)
- FINISH 1ST PSA Abrasive Roll, 60 ft., 180 G (8517035)
- CGW ABRASIVES Abrasive Roll, 2x50 yd., A/O, 120G (63085)
- 3M Abrasive Utility Roll, Grit 240, Gray (7000118347)
- Finish 1St Abrasive Rolls