Shop All Back Up Pads
Finish 1St
Mini Grinding Disc, 3 In., 24 Grit, PK25
Mfr # 8433035
Zoro # G5122013
product price: $41.29
/pk 25, $1.65/ea
$41.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 3 in
- Max. RPM 18,000 RPM
- Abrasive Material Zirconium Oxide
- Abrasive Grade Extra Coarse
- Abrasive Type Coated
Product Information
- Brand Finish 1St
- MFR # 8433035
- Zoro # G5122013
- UPC # 82354026325
- Country of Origin Italy
- Category Back Up Pads
Dimensions
Disc Diameter | 3 in |
Overall Diameter | 3 in |
Details
Item | Quick Change Disc |
Max. RPM | 18,000 RPM |
Abrasive Material | Zirconium Oxide |
Abrasive Grade | Extra Coarse |
Abrasive Type | Coated |
Backing Weight | Y |
Disc Attachment System | TR Roll-On/Off |
Color | Green |
Abrasive Grit | 24 / P24 |
Disc Attachment Type | Shank |
Grit | 24 |
Quick Change System | TR |
Backing Material | Cloth |
Grade | Extra Coarse |
Maximum Operating Speed | 18,000 RPM |
Description
Quick Change Disc, Abrasive Type Coated, Abrasive Material Zirconium Oxide, Backing Material Cloth, Backing Weight Y, Grade Extra Coarse, Grit 24, Overall Diameter 3 in, Quick Change System TR, Maximum Operating Speed 18,000 RPM, Color Green, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Disc Pad, 5 in. (05775)
- NORTON ABRASIVES Quick Change Disc, AlO, 3in, 60G, TS, PK50 (66261138190)
- NORTON ABRASIVES Grinding Wheel, T1, 7x1/2x1.25, CA, 46G, PK5 (66252940522)
- MIRKA Iridium 5" Psa 120 (24-314-120)
- FINISH 1ST Mini Grinding Disc, 3 In., 36 Grit, PK25 (8434035)
- FINISH 1ST Mini Grinding Disc, 2 In., 50 Grit, PK25 (8432035)
- FINISH 1ST Adhesive/PSA Dsc Backkup Pad, 6D (11122035)
- FINISH 1ST Mini Grinding Disc, 3 In., 50 Grit, PK25 (8435035)
- FINISH 1ST Mini Grinding Disc, 2 In., 36 Grit, PK25 (8431035)
- FINISH 1ST Mini Grinding Disc Holder, 2 in D, Medium (8294035)
- SUPERIOR PADS AND ABRASIVES Sander Pad - Medium (Hook & Loop, 8 Vacuum Holes, 5 Inch) Replaces Bosch 2610917408 (RSP45)
- Finish 1St Back Up Pads