Shop All Back Up Pads
Finish 1St
Mini Grinding Disc, 2 In., 36 Grit, PK25
Mfr # 8431035
Zoro # G5122056
$21.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 2 in
- Max. RPM 25,000 RPM
- Disc Attachment Type Shank
- Color Green
- Abrasive Grit 36 / P36
Product Information
- Brand Finish 1St
- MFR # 8431035
- Zoro # G5122056
- UPC # 82354026271
- Country of Origin Italy
- Category Back Up Pads
Dimensions
Disc Diameter | 2 in |
Overall Diameter | 2 in |
Details
Item | Quick Change Disc |
Max. RPM | 25,000 RPM |
Disc Attachment Type | Shank |
Color | Green |
Abrasive Grit | 36 / P36 |
Disc Attachment System | TR Roll-On/Off |
Abrasive Grade | Extra Coarse |
Abrasive Material | Zirconium Oxide |
Backing Weight | Y |
Abrasive Type | Coated |
Grade | Extra Coarse |
Grit | 36 |
Backing Material | Cloth |
Maximum Operating Speed | 25,000 RPM |
Quick Change System | TR |
Description
Quick Change Disc, Abrasive Type Coated, Abrasive Material Zirconium Oxide, Backing Material Cloth, Backing Weight Y, Grade Extra Coarse, Grit 36, Overall Diameter 2 in, Quick Change System TR, Maximum Operating Speed 25,000 RPM, Color Green, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Grinding Wheel, T1, 8x1/2x1-1/4, AO, 46G, PK5 (66253043715)
- FLEX-HONE TOOL BC6M24 FLEX-HONE, 0.236" (6mm) bore, 8" OAL, 240 Grit, Silicon Carbide (SC) (BC6M24)
- SCOTCH-BRITE Quick Change Disc, Non-Woven, 3" dia. (7000046149)
- S AND H INDUSTRIES ALC 40023 Premium Blast Gloves, Leather (40023)
- FINISH 1ST Mini Grinding Disc, 3 In., 36 Grit, PK25 (8434035)
- FINISH 1ST Mini Grinding Disc, 3 In., 24 Grit, PK25 (8433035)
- FINISH 1ST Mini Grinding Disc Holder, 3 in D, Ret Nut (8295-035)
- FINISH 1ST Mini Grinding Disc, 2 In., 50 Grit, PK25 (8432035)
- FINISH 1ST Adhesive/PSA Dsc Backkup Pad, 6D (11122035)
- FINISH 1ST Mini Grinding Disc, 2 In., 24 Grit, PK25 (8430035)
- S&G TOOL AID PHENOLIC BACKING 5" DISC- EA (SG94720)
- Finish 1St Back Up Pads