Shop All Hook & Loop Sanding Discs
Finish 1St
Hoop/Loop Disc, 6 In., 220 G, PK50
Mfr # 8508035
Zoro # G5122101
product price: $23.99
/pk 50, $0.48/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 6 in
- Vacuum Hole Design Non-Vacuum
- Grade Fine
- Abrasive Material Aluminum Oxide
- Grit 220
Product Information
- Brand Finish 1St
- MFR # 8508035
- Zoro # G5122101
- UPC # 82354026493
- Country of Origin Canada
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 6 in |
Overall Diameter | 6 in |
Details
Vacuum Hole Design | Non-Vacuum |
Grade | Fine |
Abrasive Material | Aluminum Oxide |
Grit | 220 |
Abrasive Type | Coated |
Abrasive Grade | Fine |
Item | Hook-and-Loop Sanding Disc |
Backing Weight | C |
Abrasive Grit | 220 / P220 |
Disc Backing Material | Cloth |
Color | Gold |
Backing Material | Cloth |
Number of Vacuum Holes | Non-Vacuum |
Resistance Properties | Load, Tear |
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Cloth, Backing Weight C, Grade Fine, Grit 220, Overall Diameter 6 in, Resistance Properties Load, Tear, Number of Vacuum Holes Non-Vacuum, Color Gold, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEARL Double Sided Carbide Chip Disc 16 in. (CCD016P)
- MARCO Control Lever Support (10L100058)
- ARC ABRASIVES 3" Type R Ceramic Quick-Lok Disc, 80 Grit (31666-04)
- UNEEDA Sanding Sheet 3 x 4 EKASTORM Grit #100 Hook & Loop, 4 Holes Vented (M-179755)
- FINISH 1ST Hook-and-Loop Sanding Disc, 180 Grit, PK50 (11025035)
- FINISH 1ST Hook-and-Loop Sanding Disc, 120 Grit, PK50 (11023035)
- FINISH 1ST Hoop/Loop Disc, 6 In., 80 G, PK50 (8507035)
- FINISH 1ST Surface Cond. Disc, 3 In., Red, PK25 (8299035)
- FINISH 1ST Conditioning Disc, 2 In., Red, PK25 (8297035)
- FINISH 1ST Hook/Loop Sanding Disc, 6 In., 800 G, PK50 (11031035)
- NORTON ABRASIVES Disc, Sanding, NoHole, 6 in, P180G, PK50 (66261140528)
- Finish 1St Hook & Loop Sanding Discs